Nacogdoches |
11,100 |
400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TC5342AE |
MPNY1000A9C |
Manufacturer Number |
TC5342A |
MPNY-1000A-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210806921 |
00728494087603 |
Weight per package |
0.01 (lbs/each) |
0.004 (lbs/each) |
Description |
TC5342AE Cable Tie Mounting Base
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature, 0.01 LB
|
MPNY1000A9C Cable Tie Mounting Base
Cable Tie Mounting Base, Nylon/Polyamide 6.6 Material, Ivory, 1-1/8 In Length, 1.125 In Width, +158 °F Operating Temperature
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.76 (Each) |
$1.22 (Each) |
Carton/Reel |
$75.57 (100 Each) |
$121.73 (100 Each) |
Standard Packaging/Reel |
$3,778.50 (5000 Each) |
$121.73 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Ivory |
Style |
2-Way |
- |
|
Length |
1.125 in;28.58 mm |
1-1/8 in |
Width |
28.58 mm;1.125 in |
28.58 mm;1.125 in |
|
Description |
CABLE TIE MOUNTING BASE |
CABLE TIE MOUNTING BASE |
extra long description |
ABB TC5342A 2WAY MTG BASE 1.13X1.13 |
ABB MPNY-1000A-9-C CABLE TIE 1 NAT |
Features |
- |
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 28.58mm (1.125 Inches), Width of 28.58mm (1.125 Inches), Height of 5.08mm (0.20 Inches), Acrylic Adhesive Method, 100 Pack |
Long Description |
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature, 0.01 lb |
Cable Tie Mounting Base, Nylon/Polyamide 6.6 Material, Ivory, 1-1/8 in Length, 1.125 in Width, +158 °F Operating Temperature |
Product Type |
Cable Tie Mounting Base |
Cable Tie Mounting Base |
Short Description |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 2 Way |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1-1/8 in |
Special Features |
One-piece molding - no lost parts |
- |
|
Maximum Operating Temperature |
+65 °C;+149 °F |
+70 °C;+158 °F |
package quantity |
5000 PK;100 CT |
5000 PK;100 CT |
|
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TC5342A |
MPNY-1000A-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
MOUNTING BASE |
|
|
|
Mounting |
Self-Adhesive |
Adhesive |
Operating Temperature |
-32 to +150 F |
-40 to +185 F |