Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
MVR1000U |
M1000U |
Manufacturer Number |
MVR1000/U |
M1000/U/64468 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168418263 |
00046135644689 |
Weight per package |
1.23 (lbs/each) |
1.61 (lbs/each) |
Description |
MVR1000U **Delisted* 1000W BT56 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 100280 LM (Horizontal);108000 LM (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 11000 H (Horizontal);15000 H (Vertical) Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 150 % Mercury Content, 8.01 LB
|
M1000U 1000W BT56 Metal Halide Clear Mogul Base Lamp
1000W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.11 (Each) |
$75.43 (Each) |
Carton/Reel |
$52.11 (1 Each) |
$75.43 (1 Each) |
Standard Packaging/Reel |
$312.66 (6 Each) |
$452.58 (6 Each) |
|
amperage rating |
- |
3.80 |
Ballast Type |
- |
Metal Halide Ballast |
Lamp Type |
- |
M1000/U |
Material |
Hard Glass |
- |
Shape |
- |
BT56 |
Voltage Rating |
- |
263 |
Wattage |
1000 W |
1000 W |
|
Base Type |
Mogul |
E39 Mogul |
Color |
Clear |
Cool White |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65.0 |
65 |
color temperature |
4000 K |
4000 |
Finish |
Clear |
Clear |
Style |
Open Fixture-Restricted Position (S-Rated) |
Lighting an Area |
|
Diameter |
7 in |
7.008 in;178 mm |
Height |
15.37 in |
15.4 in;391 mm |
Size |
- |
15.4 |
|
Additional Information |
- |
Light Center Length 9-1/2 Inch;Mean Lumens 86300 (Horizontal);88000 (Vertical) |
Description |
**DELISTED* 1000W BT56 METAL HALIDE CLEAR MOG BASE |
1000W BT56 METAL HALIDE CLEAR MOGUL BASE LAMP |
extra long description |
GEL MVR1000/U 41826 MULTIVAPOR |
SYL M1000/U/64468 M1000U 6/CS 1/SKU |
Long Description |
Metal Halide Lamp, 65, 4000 K, 100280 lm (Horizontal);108000 lm (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 11000 h (Horizontal);15000 h (Vertical) Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 150 % Mercury Content, 8.01 lb |
1000W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, universal burn, clear, 4000K |
Product Type |
Metal Halide Lamp |
M1000U 6/CS 1/Sku |
Short Description |
Metal Halide Lamp, 4000K, 1000W, Clear, Mogul |
Metal Halide Lamp, 4000K, 1000W, Clear, E39 Mogul |
Special Features |
15.37IN Length |
- |
|
ANSI Ballast Code |
M47 |
M47/S |
average life |
11000 h (Horizontal);15000 h (Vertical) |
9000 h (Horizontal);15000 h (Vertical) |
Base |
Mogul Screw (E39) |
E39 Mogul |
beam angle |
- |
15 ° |
Brightness (Lumens) |
100280 lm (Horizontal);108000 lm (Vertical) |
110000 lm (Vertical);107800 lm (Horizontal) |
Fixture Type |
- |
Industrial Lighting Fixtures |
lumens |
- |
110000 |
Mercury Content |
150 % |
- |
package quantity |
6 CA |
6 CA |
start type |
- |
Probe |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
MVR1000/U |
M1000/U |
sub brand |
- |
Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
General Lighting |
standard |
- |
M47/S |