Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MVR175UMED |
M175UMED |
Manufacturer Number |
MVR175/U/MED |
M175/U/MED/64479 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168189026 |
00046135644795 |
Weight per package |
0.22 (lbs/each) |
0.29 (lbs/each) |
Description |
MVR175UMED 175W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Medium Base, M57 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.75 In Height, 25.74 % Mercury Content, 1.22 LB
|
M175UMED 175W ED17 Metal Halide Clear Medium Base Lamp
Metalarc 175W E26 Medium Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.56 (Each) |
$19.60 (Each) |
Carton/Reel |
$27.56 (1 Each) |
$19.60 (1 Each) |
Standard Packaging/Reel |
$165.36 (6 Each) |
$392.00 (20 Each) |
|
Lamp Type |
- |
M175/U/MED/ED17 |
Material |
Hard Glass |
- |
Shape |
- |
E17 |
Voltage Rating |
- |
132 |
Wattage |
175.0 |
175 W |
|
Base Type |
Medium |
E26 Medium |
Color |
Clear |
- |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65.0 |
65 |
color temperature |
4000 K |
4000 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Diameter |
2.12 in |
2.126 in;54 mm |
Height |
5.75 in |
5.43 in;138 mm |
Size |
- |
5.43 |
|
Additional Information |
- |
Light Center Length 3-13/32 Inch;Mean Lumens 9500 (Horizontal);10800 (Vertical) |
Description |
175W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP |
175W ED17 METAL HALIDE CLEAR MEDIUM BASE LAMP |
extra long description |
GEL MVR175/U/MED 18902 MULTIVAPOR |
SYL M175/U/MED/64479 M175UMED 20/CS |
Long Description |
Metal Halide Lamp, 65, 4000 K, 11700 lm (Horizontal);13600 lm (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Medium Base, M57 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.75 in Height, 25.74 % Mercury Content, 1.22 lb |
METALARC 175W E26 Medium Base |
Product Type |
Metal Halide Lamp |
M175UMED 20/CS 1/Sku |
Short Description |
Metal Halide Lamp, 4000K, 175W, Clear, Medium |
Metal Halide Lamp, 4000K, 175W, Clear, E26 Medium |
Special Features |
5.75IN Length |
- |
|
ANSI Ballast Code |
M57 |
M57/E |
average life |
6000 h (Horizontal);10000 h (Vertical) |
7500 h (Horizontal);10000 h (Vertical) |
Base |
Medium Screw (E26) |
E26 Medium |
Brightness (Lumens) |
11700 lm (Horizontal);13600 lm (Vertical) |
14400 lm (Vertical);12800 lm (Horizontal) |
lumens |
- |
14400 |
Mercury Content |
25.74 % |
- |
package quantity |
6 CA |
20 CA |
start type |
- |
Probe |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
MVR175/U/MED |
M175/U/MED |
sub brand |
- |
Compact Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial |
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |
standard |
- |
M57/E |