Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Osram Sylvania |
Catalog Number |
MVR320VBUH0PA |
MS320PSBUH0R |
Manufacturer Number |
MVR320/VBU/HO/PA |
MS320/PS/BU-HOR |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Unassigned
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00043168275019 |
046135645075 |
Weight per package |
0.46 (lbs/each) |
0.58 (lbs/each) |
Description |
MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Ge Multi-Vapor®, 27501, 320 WTT, 31000 LM, 4000 KV, 65 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
|
MS320PSBUH0R 320W BT28 Metal Halide Pulse Start Clear Mogul
Hid Lamp, Pulse Start Metal Halide; 320 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M132KA; Initial Intensity 32000 Lumen; Color Rendering Index 65; Color Temperature 4300 K; Operating Position Base Up Within 15 Deg; Life 20000
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.25 (Each) |
$34.03 (Each) |
Carton/Reel |
$41.25 (1 Each) |
$34.03 (1 Each) |
Standard Packaging/Reel |
$495.00 (12 Each) |
$204.18 (6 Each) |
|
Initial Intensity |
- |
32000 LUMEN |
Material |
Hard Glass |
- |
Wattage |
320.0 |
320 W |
|
Base Type |
Mogul |
Mogul |
Color |
Clear |
Clear |
Color Rendering Index |
65 |
65 DEG C |
color rendering index (cri) |
65.0 |
- |
color temperature |
4000.0 |
- |
Color Temperature in Kelvin |
- |
70395720391 |
Finish |
Clear |
- |
Style |
Enclosed fixtures only |
- |
|
Diameter |
3.5 in |
- |
Height |
8.25 in |
- |
|
Commodity Description |
- |
Lamps - High Intensity Discharge (Mercury Vapor/Quartz) |
Description |
320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC |
320W BT28 METAL HALIDE PULSE START CLEAR MOGUL |
extra long description |
GEL MVR320/VBU/HO/PA 27501 MULTIVAP |
- |
Long Description |
GE Multi-Vapor®, 27501, 320 WTT, 31000 LM, 4000 KV, 65 CRI, Mogul Screw (E39) Base, 20000 HR Average Life |
HID LAMP, PULSE START METAL HALIDE; 320 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M132KA; INITIAL INTENSITY 32000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4300 K; OPERATING POSITION BASE UP WITHIN 15 DEG; LIFE 20000 |
Product Type |
Metal Halide Lamp |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4000K, 320W, Clear, Mogul |
- |
Special Features |
8.25IN Length |
- |
|
ANSI Ballast Code |
M132/M154 |
- |
ANSI Code/Ballast |
- |
M132KA |
average life |
20000.0 |
- |
Base |
Mogul Screw (E39) |
- |
Brightness (Lumens) |
31000 lm |
- |
Initial Intensity in Lumen |
- |
32000 HR |
lumens |
31000.0 |
- |
Mercury Content |
30 % |
- |
Operating Position |
- |
BASE UP WITHIN 15 DEG |
package quantity |
12 PK |
- |
|
Brand |
GE Current, a Daintree company |
OSRAM SYLVANIA |
Manufacturers Part Number |
MVR320/VBU/HO/PA |
MS320/PS/BU-HOR |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
PULSE START METAL HALIDE |
|
|
Standard Package |
- |
6 in |
Weight |
5.33 lb |
- |
|
Application |
Vertical base up +/-15º |