Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
N0.616R |
N0.616R |
Manufacturer Number |
N0.616R |
NO.616-R |
Category |
Enhanced Commodity Codes -
Fuses
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Reducers, Pullers, &Clip Clamps
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
-
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
051712613705 |
00051712613705 |
Weight per package |
0.2 (lbs/each) |
0.203 (lbs/each) |
Description |
N0.616R 100A 600V Class R Fuse Reducer
Fuse Reducer, No Blown Fuse Indicator, 60 A Current Rating, For Use With Class R Fuse, Csa Certified, Class 6225-01, File 47235;Ul Listed, Guide #Izzr, File #E12853 Standards Met, 600 V Voltage Rating
|
N0.616R 60A to 100A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 100 A, Class R, Non-Indicating, 35 to 60 A, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$182.33 (Each) |
$56.71 (Each) |
Carton/Reel |
$182.33 (1 Each) |
$56.71 (1 Each) |
Standard Packaging/Reel |
$182.33 (1 Each) |
$56.71 (1 Each) |
|
amperage rating |
- |
100 A |
Current Rating |
60 A |
- |
Voltage Rating |
600 V |
600 V |
|
Description |
100A 600V CLASS R FUSE REDUCER |
60A TO 100A 600V CL R FUSE REDUCER |
extra long description |
- |
BUSS NO.616-R BUSS CLASS R REDUCER |
Features |
- |
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. |
Long Description |
Fuse Reducer, No Blown Fuse Indicator, 60 A Current Rating, For Use With Class R Fuse, CSA Certified, Class 6225-01, File 47235;UL Listed, Guide #IZZR, File #E12853 Standards Met, 600 V Voltage Rating |
Eaton Bussmann series class R fuse reducers, 100 A, Class R, Non-indicating, 35 to 60 A, 600 V |
Product Type |
Fuse Reducer |
Buss Class R Reducer Fuse |
Short Description |
Fuse Reducer, 60 A |
- |
Special Features |
- |
1-Pair of Reducers |
|
class |
- |
Class R |
dimensions |
- |
2.4000 IN X 1.9000 IN X 1.5000 IN |
for use with |
Class R Fuse |
- |
media |
- |
Yes |
package quantity |
1 ct |
- |
Standards Met |
UL Listed, Guide #IZZR, File #E12853;CSA Certified, Class 6225-01, File 47235 |
- |
|
Brand |
Edison Fuses |
Eaton Bussmann series |
Manufacturers Part Number |
N0.616R |
NO.616-R |
|
Category Description |
REDUCERS,PULLERS,&CLIP CLAMPS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
- |
Accessory |
|
Application |
- |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
- |
UL Listed ,CSA Certified,Contact factory,RoHS Compliant |