Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Rab Lighting |
Catalog Number |
NFFLDC25S |
FXLED78SF |
Manufacturer Number |
NFFLD-C25-S |
FXLED78SF |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083801244 |
00019813031552 |
Weight per package |
19.75 (lbs/each) |
20.6 (lbs/each) |
Description |
NFFLDC25S SLPFTR 85W Led Flood 40K
Led Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 In;388 MM Height, IP66 Ip Rating, Led Lamp Type, 15-15/16 In;405 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M
|
FXLED78SF 78W Led FLD 51K Slipfitter
00019813031552|0019813|019813031552|01981303155|03155|FXLED78SF|Flexflood 78W Cool SF Bronze|Rab FXLED78SF|Rab Lighting FXLED78SF|Rablighting FXLED78SF|20332780
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$482.16 (Each) |
$717.08 (Each) |
Carton/Reel |
$482.16 (1 Each) |
$717.08 (1 Each) |
Standard Packaging/Reel |
$482.16 (1 Each) |
$717.08 (1 Each) |
|
amperage rating |
0.708 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.708 A @ 120 V;0.340 A @ 277 V |
- |
Lamp Type |
LED |
- |
Material |
Die Cast Aluminum |
- |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac |
120/277 |
Wattage |
85 W |
78 |
|
Color |
Black |
Education,Government,Hospitality,Offices & Banks,Residential,Retail |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Carbon Bronze |
- |
Lens Material |
Glass |
- |
|
Height |
15-5/16 in;388 mm |
- |
Length |
15-15/16 in;405 mm |
- |
Size |
18.2 IN Length 18.5 IN Width 9.75 IN Height |
- |
Width |
8-11/16 in;221 mm |
- |
|
Description |
SLPFTR 85W LED FLOOD 40K |
78W LED FLD 51K SLIPFITTER |
extra long description |
CLS NFFLD-C25-S NFFLD,C25,UNV,CARBO |
RAB FXLED78SF FLEXFLOOD 78W COOL SF |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
- |
Long Description |
LED Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 in;388 mm Height, IP66 IP Rating, LED Lamp Type, 15-15/16 in;405 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M |
00019813031552|0019813|019813031552|01981303155|03155|FXLED78SF|FLEXFLOOD 78W COOL SF BRONZE|RAB FXLED78SF|RAB Lighting FXLED78SF|RABLighting FXLED78SF|20332780 |
Product Type |
Led Flood Light |
Flexflood 78W Cool SF Bronze |
Short Description |
LED Flood Light, Die Cast Aluminum, 85 W, 15-15/16 x 8-11/16 x 15-5/16 in |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
LED |
|
average life |
- |
OUTDOOR |
battery |
N/A |
- |
Brightness (Lumens) |
10530 lm |
- |
Equivalent Wattage |
85 W;128 W;145 W;184 W |
- |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
- |
lumens |
10,530 |
RAB Lighting |
Maximum Operating Temperature |
+40 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Slip Fitter Mount |
- |
package quantity |
1 ct |
- |
Power Source |
Hardwired |
- |
Standards Met |
UL Listed;cUL Listed;LM79 Compliant;LM80 Compliant;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
Rab Lighting |
Manufacturers Part Number |
NFFLDC25S |
FXLED78SF |
sub brand |
Lumark(TM);Night Falcon(TM) |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Security;Building Facade Lighting, Wall Wash and Large Sign Lighting |
Outdoor |
Mounting |
SLIPFITTER |
Fluorescent industrial lighting fixture |
standard |
UL/cUL Listed - Wet Location |