Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Progress |
Progress Lighting |
Catalog Number |
P360530 |
P370530 |
Manufacturer Number |
P3605-30 |
P370530 |
Category |
Incandescent Architectural & S -
Incandescent Surface Architect
|
Incandescent Architectural & S -
Incandescent Surface Architect
|
Classification |
Decorative Residential
|
Decorative Residential
|
UNSPSC |
39111521 - Decorative ceiling or flush mount fixture
|
39111521 - Decorative ceiling or flush mount fixture
|
UPC/EAN/GTIN |
00785247360505 |
00785247370504 |
Weight per package |
3 (lbs/each) |
0.6117 (lbs/each) |
Description |
P360530 CTC-Glass Globe 1-60W Med Fitter
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
|
P370530 1-100W Med Fitter CTC
Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Three Thumb Screws.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.57 (Each) |
$18.77 (Each) |
Carton/Reel |
$19.57 (1 Each) |
$18.77 (1 Each) |
Standard Packaging/Reel |
$234.84 (12 Each) |
$112.62 (6 Each) |
|
Lamp Included |
NO |
NO |
Lamp Type |
A19 |
MEDIUM BASE |
Material |
Steel |
Steel IN |
Number of Lamps |
1 |
1 PH |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
60 |
- |
|
Base Type |
Medium |
- |
Color |
White |
WHITE GLOSS |
Finish |
White Painted |
Painted |
Style |
Transitional;New Traditional |
Traditional/Classic |
|
Diameter |
6 in |
- |
Height |
7-1/4 in |
9.500 IN |
Length |
6 |
- |
Width |
6 |
- |
|
Description |
CTC-GLASS GLOBE 1-60W MED FITTER |
1-100W MED FITTER CTC |
extra long description |
PROG P3605-30 P3605-30 1-60W MED FI |
- |
Features |
Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws. |
- |
Long Description |
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 in Diameter, 7-1/4 in Height, 1 yr Warranty, 3 lb |
Flush mount ceiling fixture with white glass globe. Globe held in place with three thumb screws. |
Product Type |
P3605-30 1-60W Med Fitter CTC |
1-100W Med Fitter CTC |
Short Description |
Snap-In Fitter, 60W, 120V, Steel |
- |
|
indoor/outdoor |
Indoor |
- |
package quantity |
1 CT;12 PK |
- |
pallet quantity |
180 |
- |
Power Source |
Hardwired |
- |
Socket Type |
socket |
socket |
Standards Met |
UL/cUL Listed |
- |
Warranty |
1 yr |
- |
|
Brand |
PROGRESS |
Progress Lighting |
Manufacturers Part Number |
P3605-30 |
P3705-30 |
|
Category Description |
DECORATIVE RESIDENTIAL |
DECORATIVE RESIDENTIAL |
Type |
Flush-Mount |
Close-to-Ceiling |
|
|
Application |
Damp Location |
- |
Mounting |
CEILING |
CEILING |
standard |
UL-CUL |