Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Allied Moulded Products |
Catalog Number |
S235RAC |
P442 |
Manufacturer Number |
S235RAC |
P442 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00785007215090 |
00085339440000 |
Weight per package |
0.35 (lbs/each) |
0.354 (lbs/each) |
Description |
S235RAC PL BX 2G 35 Cu W/QC Capt Nail(M50)
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.35 LB/Ea
|
P442 2G 43.5 Cu In
43 Ci 2G DVC Box Nails KLMPS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.52 (Each) |
$2.43 (Each) |
Carton/Reel |
$175.95 (50 Each) |
$116.44 (48 Each) |
Standard Packaging/Reel |
$175.95 (50 Each) |
$116.44 (48 Each) |
|
insulation |
Flush |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3-9/16 INCH |
Height |
2.87 in |
3-3/4 INCH |
Length |
3.75 in |
4 in |
Size |
3.75 x 2.25 x 2.87 |
- |
Width |
2.25 in |
4 INCH |
|
Additional Information |
- |
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Construction |
Thermoplastic |
- |
Description |
PL BX 2G 35 CU W/QC CAPT NAIL(M50) |
2G 43.5 CU IN |
extra long description |
P&S S235RAC PL BX 2G 35 CU W/QC CAP |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 STANDARD PACKAGE; 43 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 4 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-442 MODEL |
Features |
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack |
- |
Long Description |
Switch & Outlet Box, ThermoPlastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.35 lb/EA |
43 CI 2G DVC BOX NAILS KLMPS |
Product Type |
PL BX 2G 35 Cu W/QC Capt Nail(M50) |
Switch Box |
Short Description |
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On |
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 43.5 cu.in |
Special Features |
Wood & Steel Stud Bracket Boxes with Quick Click |
Molded-In Splined Device Holes;2 HR Fire Resistive Walls |
|
Cable Entry |
No |
NON-METALLIC SHEATHED CABLE |
Device Mounting Holes |
- |
4 |
for use with |
- |
Non-Metallic Sheathed Cable |
Mounting Type |
Wall Mount |
Angled Mid Nail |
number of outlet |
2 |
- |
Number of Outlets |
2 |
- |
package quantity |
10 CT;50 PK |
50 PK |
Standards Met |
UL Listed;ECCN: EAR99 |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Pass & Seymour/Legrand |
FLEXBOX[R] |
Manufacturers Part Number |
S2-35-RAC |
P-442 |
Model |
- |
P-442 |
sub brand |
Pass & Seymour |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Plastic Box |
Gangable, New Work |
|
Standard Package |
- |
50 FT |
Weight |
0.35 lb/EA |
18 lb |
|
Application |
Wall Box |
New Work Residential Construction |
Approval |
- |
UL, ANSI/UL 514C |
Capacity |
- |
40.5 Cubic Inch |
Mounting |
WALL MOUNT |
Angled Mid Nails |
standard |
UL Listed |