Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
PAR1 |
13053UN |
Manufacturer Number |
PAR1 |
13053UN |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Weatherproof Boxes & Covers
|
Miscellaneous Residential Devices
|
UNSPSC |
39121305 - Weatherproof boxes
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007254907 |
00785007030532 |
Weight per package |
0.3983 (lbs/each) |
0.036 (lbs/each) |
Description |
PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
|
13053UN Fluor LH Med Bipin SHRT SLD On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.93 (Each) |
$2.57 (Each) |
Carton/Reel |
$3.93 (1 Each) |
$25.70 (10 Each) |
Standard Packaging/Reel |
$47.20 (12 Each) |
$257.00 (100 Each) |
|
Ballast Type |
- |
Fluorescent Ballast |
Lamp Type |
- |
Fluorescent |
Material |
Die-Cast Zinc Alloy |
Plastic |
Terminal Type |
- |
Wire Terminal |
Voltage Rating |
- |
600 V ac |
Wattage |
- |
660 W |
|
Base Type |
Medium |
Slide-On Medium Bi-Pin |
Color |
Gray;Grey |
White |
|
Depth |
- |
0.75 in |
Height |
- |
1.6875 in |
Length |
- |
1.25 in |
Size |
Consult the Factory for Dimensional Information |
- |
Width |
- |
1.375 in (Dia.) |
|
Description |
OUTDOOR LAMPHOLDER GRAY |
FLUOR LH MED BIPIN SHRT SLD ON (M10) |
extra long description |
P&S PAR1 OUTDOOR LAMPHOLDER GRAY |
P&S 13053UN FLUOR LH MED BIPIN SHRT |
Features |
- |
Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White. |
Long Description |
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA |
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 1.375 in (Dia.) Width, 0.75 in Depth, 0.04 lb |
Product Type |
Lamp Holder |
Fluor LH Med Bipin SHRT SLD On (M10) |
Short Description |
Lamp Holder, Medium, Die-Cast Zinc Alloy |
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short |
Special Features |
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included |
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut |
|
Base |
- |
Slide -On |
lamp size |
- |
Medium |
Mounting Type |
Wall Mount;Ceiling Mount |
Slide-On |
package quantity |
12 CT |
100 PK;10 CT |
Resistance Properties |
Corrosion Resistant;Heat Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed |
UL Listed;CSA Certified;ECCN:EAR99 |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PAR1 |
13053-UN |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Miscellaneous residential devices |
Type |
Outdoor Lampholder |
Bi-Pin Lampholder |
|
|
Application |
Residential;Commercial |
Fluorescent Lighting |
Frequency Rating |
- |
60 |
Mounting |
Wall, Ceiling |
Slide-On |
standard |
cURus |
UL, CSA |