| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Eaton |
Eaton |
| Catalog Number |
FD3060 |
PDG23G0060TFFL |
| Manufacturer Number |
FD3060 |
PDG23G0060TFFL |
| Category |
Non-Interchangeable Trip -
3 Pole
|
Non-Interchangeable Trip -
3 Pole
|
| Classification |
Molded Case Breakers
|
Panelboard Boxes & Interiors
|
| UNSPSC |
39121616 - Molded case circuit breakers
|
39121616 - Molded case circuit breakers
|
| UPC/EAN/GTIN |
00786679305713 |
00786679911693 |
| Weight per package |
4.25 (lbs/each) |
68.199 (lbs/each) |
| Description |
FD3060 Type FD BRKR 3P 60A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
|
PDG23G0060TFFL PDG2 3P 60A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 60A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$1,332.05 (Each) |
$725.73 (Each) |
| Carton/Reel |
$1,332.05 (1 Each) |
$725.73 (1 Each) |
| Standard Packaging/Reel |
$1,332.05 (1 Each) |
$725.73 (1 Each) |
|
| Current Rating |
60 A |
60 A |
| Poles |
Three-pole |
Three-pole |
| Voltage Rating |
600 VAC, 250 VDC |
600 VAC |
|
| Description |
TYPE FD BRKR 3P 60A 600VAC MAX 18K AIC |
PDG2 3P 60A 35KA/480V FXFXTMTU |
| Extra Long Description |
ETN FD3060 TYPE FD BRK 3P 60A 600VA |
ETN PDG23G0060TFFL PDG2,3P,60A,35KA |
| Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. |
| Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 60 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 60A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100) |
| Product Type |
Type FD BRK 3P 60A 600VAC Max 18K Aic |
PDG2, 3P, 60A, 35KA/480V, Fxfxtmtu |
|
| Dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
3.5000 IN X 4.1181 IN X 6.0000 IN |
| Frame |
F |
2 |
| Media |
Yes |
- |
|
| Brand |
Eaton |
Eaton |
| Manufacturers Part Number |
FD3060 |
PDG23G0060TFFL |
|
| Category Description |
MOLDED CASE BREAKERS |
PANELBOARD BOXES & INTERIORS |
| Type |
Molded case circuit breaker |
Molded case circuit breaker |
|
| Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Utility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyAviationVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyVehicles: On-Road |
| Standard |
UL Listed |
CCC Marked,IEC 60947-2,UL 489,CSA,RoHS Compliant |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|