Nacogdoches |
9,200 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Gardner Bender |
Catalog Number |
PIWC2C |
10PC2 |
Manufacturer Number |
PIWC-2-C |
10PC2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Wire Nuts
|
Hand Tools
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381159663 |
00032076057558 |
Weight per package |
0.63 (lbs/each) |
0.488 (lbs/each) |
Description |
PIWC2C 22-12AWG 2WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea
|
10PC2 Pushgard Push In Connector 2PORT 100/Jar
Push-In Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0028 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$0.23 (Each) |
Carton/Reel |
$33.93 (100 Each) |
$22.64 (100 Each) |
Standard Packaging/Reel |
$33.93 (100 Each) |
$135.82 (600 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Number of Conductors |
2 |
- |
Terminal Type |
Push-In |
- |
Voltage Rating |
600 V |
- |
Wire Size |
- |
#22 to #12 AWG (Copper Wire) |
|
Color |
Yellow |
Clear/Red |
Conductor Material |
Copper;Tin Plated Stainle |
- |
Finish |
Polycarbonate |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Flame Retardant Polycarbonate |
- |
|
Depth |
.748 |
- |
Height |
.411 |
- |
Size |
D=.748 - W=.463 - H=.411 |
- |
|
Description |
22-12AWG 2WR PSH-N CON |
PUSHGARD PUSH IN CONNECTOR 2PORT 100/JAR |
extra long description |
NSI PIWC-2-C Easy Twist Push-In-Con |
- |
Features |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections. |
Long Description |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 lb/EA |
Push-in Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0028 lb |
Product Type |
Push-In Connector |
Push-in Wire Connector |
Short Description |
22-12AWG 2WR Push-In Connector, Insulated 600 V |
Push-in Wire Connector, Clear/Red |
Special Features |
Compact Design |
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification |
|
for use with |
#22 to #12 AWG Solid;Stranded Wire |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#22 AWG |
- |
Minimum Operating Temperature |
-30 °C;-40 °F |
- |
Mounting Type |
- |
Push-In |
package quantity |
100 CT |
100 BX |
Standards Met |
UL Listed 486C;CSA Certified;CE |
Ul Listed |
Warranty |
1 YEAR |
- |
Wire Type |
COPPER |
- |
|
Brand |
Nsi Industries |
GB Electrical |
Manufacturers Part Number |
PIWC2C |
10-PC2 |
sub brand |
Easy-Twist(TM) |
- |
|
Category Description |
WIRE NUTS |
HAND TOOLS |
Type |
Push In Wire Connectors |
- |
|
Weight |
0.63 lb/EA |
0.0028 lb |
|
Application |
Splicing Wire |
Residential |
environmental conditions |
105 C |
- |
standard |
UL 486C |
- |
Temperature Rating |
105 C |