Nacogdoches |
199 |
20 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP13LA |
PJ13LA |
Manufacturer Number |
TP13LA |
PJ13LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274745 |
00032664751271 |
Weight per package |
0.0638 (lbs/each) |
0.055 (lbs/each) |
Description |
TP13LA Trademaster WP 1G 1 Blank Box MT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06203 LB
|
PJ13LA Wallplate 1G Blank Box Mount Poly Mid La
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.75 (Each) |
Carton/Reel |
$0.75 (1 Each) |
$0.75 (1 Each) |
Standard Packaging/Reel |
$150.70 (200 Each) |
$150.76 (200 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WP 1G 1 BLANK BOX MT LA |
WALLPLATE 1G BLANK BOX MOUNT POLY MID LA |
extra long description |
P&S TP13LA TRADEMASTER WP 1G 1 BLAN |
EWD PJ13LA Wallplate 1G Blank Box M |
Features |
Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06203 lb |
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb |
Product Type |
Trademaster WP 1G 1 Blank Box MT La |
Wallplate 1G Blank Box Mount Poly Mid La |
Short Description |
1 Gang, Tele, Wall Plate, Light Almond |
1 Gang, Screw Mount, Blank Wall Plate, Light Almond |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
3.12 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP13-LA |
PJ13LA |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
Weight |
0.06203 lb |
0.0700 lb |
|
Application |
Residential;Commercial |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |