Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP1GRY |
PJ1GY |
Manufacturer Number |
TP1GRY |
PJ1GY |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274028 |
00032664579387 |
Weight per package |
0.0609 (lbs/each) |
0.055 (lbs/each) |
Description |
TP1GRY Trademaster WP 1G 1 Toggle Gray
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Gray, 0.05377 LB
|
PJ1GY Wallplate 1G Toggle Poly Mid Gy
Eaton Toggle Wallplate, Gray, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.54 (Each) |
Carton/Reel |
$0.46 (1 Each) |
$0.54 (1 Each) |
Standard Packaging/Reel |
$115.70 (250 Each) |
$136.10 (250 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
5.5" |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 TOGGLE GRAY |
WALLPLATE 1G TOGGLE POLY MID GY |
extra long description |
P&S TP1GRY TRADEMASTER WP 1G 1 TOGG |
EWD PJ1GY Wallplate 1G Toggle Poly |
Features |
Trademaster Wall Plate 1gang 1toggle Gray |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Gray, 0.05377 lb |
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Single- gang, Mid-size |
Product Type |
Trademaster WP 1G 1 Toggle Gray |
Wallplate 1G Toggle Poly Mid Gy |
Short Description |
1 Gang, Switch, Wall Plate, Gray |
- |
Special Features |
Molded Of Rugged;Practically Indestructible Nylon |
Thermoplastic, std and midi |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
orientation |
Vertical |
- |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP1-GRY |
PJ1GY |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |