Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ265W |
TP265W |
Manufacturer Number |
PJ265W |
TP265W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579868 |
00785007275742 |
Weight per package |
0.167 (lbs/each) |
0.16 (lbs/each) |
Description |
PJ265W Wallplate 5G Decorator Poly Mid WH
Decorator Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 LB
|
TP265W Trademaster Plate 5G 5 Decor W
Trademaster Plate 5GANG 5 Decorator White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.91 (Each) |
$9.86 (Each) |
Carton/Reel |
$3.91 (1 Each) |
$9.86 (1 Each) |
Standard Packaging/Reel |
$391.00 (100 Each) |
$98.61 (10 Each) |
|
gang |
- |
5 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
5 |
5 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
.35 |
|
Description |
WALLPLATE 5G DECORATOR POLY MID WH |
TRADEMASTER PLATE 5G 5 DECOR W |
extra long description |
EWD PJ265W Wallplate 5G Decorator P |
P&S TP265W TRADEMASTER PLATE 5G 5 D |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Decorator Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 lb |
Trademaster Plate 5gang 5 Decorator White |
Product Type |
Wallplate 5G Decorator Poly Mid WH |
Trademaster Plate 5G 5 Decor W |
Short Description |
5 Gang, Screw Mount, Decorator Wall Plate, White |
- |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
10.37 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ265W |
TP265W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |