Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ3W |
TPJ3W |
Manufacturer Number |
PJ3W |
TPJ3W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751509 |
00785007025385 |
Weight per package |
0.132 (lbs/each) |
0.1406 (lbs/each) |
Description |
PJ3W Wallplate 3G Toggle Poly Mid WH
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1500 LB
|
TPJ3W Trademaster WP Jumbo 3G 3TOG W
3-Gang Trademaster 3 Toggle Openings Wall Plate, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.24 (Each) |
$2.05 (Each) |
Carton/Reel |
$2.24 (1 Each) |
$2.05 (1 Each) |
Standard Packaging/Reel |
$336.00 (150 Each) |
$307.70 (150 Each) |
|
gang |
- |
3 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
3 |
3 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.9 in |
Thickness |
0.080 in |
.35 |
|
Description |
WALLPLATE 3G TOGGLE POLY MID WH |
TRADEMASTER WP JUMBO 3G 3TOG W |
extra long description |
EWD PJ3W Wallplate 3G Toggle Poly M |
P&S TPJ3W TRADEMASTER WP JUMBO 3G 3 |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1500 lb |
3-Gang TradeMaster 3 Toggle Openings Wall Plate, White |
Product Type |
Wallplate 3G Toggle Poly Mid WH |
Trademaster WP Jumbo 3G 3TOG W |
Short Description |
3 Gang, Screw Mount, Toggle Switch Wall Plate, White |
- |
Special Features |
Matching Mounting Screws Provided |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
6.75 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
15 CT;150 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ3W |
TPJ3W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Juinor Jumbo Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |