Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ4LA |
TP4LA |
Manufacturer Number |
PJ4LA |
TP4LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751158 |
00785007274257 |
Weight per package |
0.13 (lbs/each) |
0.1793 (lbs/each) |
Description |
PJ4LA Wallplate 4G Toggle Poly Mid La
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 LB
|
TP4LA Trademaster Plate 4G 4 Tog La
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.17765 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.12 (Each) |
$2.44 (Each) |
Carton/Reel |
$3.12 (1 Each) |
$2.44 (1 Each) |
Standard Packaging/Reel |
$312.44 (100 Each) |
$244.20 (100 Each) |
|
gang |
- |
4 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Plastic |
Number of Gangs |
4 |
4 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 4G TOGGLE POLY MID LA |
TRADEMASTER PLATE 4G 4 TOG LA |
extra long description |
EWD PJ4LA Wallplate 4G Toggle Poly |
P&S TP4LA TRADEMASTER PLATE 4G 4 TO |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Trademaster Plate 4gang 4toggle Light Almond |
Long Description |
Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 lb |
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.17765 lb |
Product Type |
Wallplate 4G Toggle Poly Mid La |
Trademaster Plate 4G 4 Tog La |
Short Description |
4 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond |
4 Gang, Wall Mount, Wall Plate, Light Almond, Switch |
Special Features |
Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
8.56 (W) x 4.87 (H) in |
4.7 in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ4LA |
TP4-LA |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Weight |
0.1900 lb |
0.17765 lb |
|
Application |
Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |