Nacogdoches |
1,069 |
989 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ8W |
TP8W |
Manufacturer Number |
PJ8W |
TP8W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751592 |
00785007274554 |
Weight per package |
0.038 (lbs/each) |
0.0526 (lbs/each) |
Description |
PJ8W Wallplate 1G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$0.44 (Each) |
Carton/Reel |
$0.53 (1 Each) |
$0.44 (1 Each) |
Standard Packaging/Reel |
$132.80 (250 Each) |
$110.38 (250 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DUPLEX POLY MID WH |
TRADEMASTER WP 1G 1 DUPLEX WHITE |
extra long description |
EWD PJ8W Wallplate 1G Duplex Poly M |
P&S TP8W TRADEMASTER WP 1G 1 DUPLEX |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb |
Product Type |
Wallplate 1G Duplex Poly Mid WH |
Trademaster WP 1G 1 Duplex White |
Short Description |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, White |
1 Gang, Switch, Wall Plate, White |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;250 PK |
1 CT;25 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ8W |
TP8-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Wall Plate |
|
Weight |
0.0600 lb |
0.0500 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |