Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Wiremold |
Catalog Number |
411 |
PN03F11FW |
Manufacturer Number |
411 |
PN03F11FW |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Steel Boxes & Covers
|
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
UNSPSC |
39131606 - Wire guard nail plate
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00781002141006 |
00786776190748 |
Weight per package |
0.0007 (lbs/each) |
0.147 (lbs/each) |
Description |
411 1-1/2'' X 2-3/4'' 16 Gauge Safety Plate
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
|
PN03F11FW NM 90 D. Flat Elbow PN03 Fog White
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 In Length, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$1.94 (Each) |
Carton/Reel |
$32.70 (100 Each) |
$3.88 (2 Each) |
Standard Packaging/Reel |
$32.70 (100 Each) |
$19.40 (10 Each) |
|
Material |
Steel |
Non Metallic |
|
|
Length |
2-3/4 |
2-11/16 in;68 mm |
Size |
1-1/2 x 2-3/4 |
- |
Thickness |
16 |
- |
Width |
1-1/2 |
- |
|
Description |
1-1/2'' X 2-3/4'' 16 GAUGE SAFETY PLATE |
NM 90 D. FLAT ELBOW PN03 FOG WHITE |
extra long description |
DOTTIE 411 1-1/2" X 2-3/4" Safety P |
WM PN03F11FW NM 90 D. FLAT ELBOW PN |
Features |
- |
For right angle turns on the same surface. 1" (25mm) bend radius. |
Long Description |
Steel Safety Plate, 1-1/2 x 2-3/4 in. Size, 1-1/2 in. width, 2-3/4 in. length, 16 GA thickness, 100/pk |
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 in Length, 0.15 lb |
Product Type |
1-1/2" X 2-3/4" Safety Plates 16 Gauge Steel 100 Pack |
Flat Elbow |
Short Description |
- |
Flat Elbow, Non Metallic, Fog White, 2-15/16" Length |
Special Features |
Features: Nail Sharp Points, Easy to Install, Available in Boxes & Pails |
- |
|
|
for use with |
- |
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway |
package quantity |
- |
2 PK;1 CT |
Standards Met |
- |
UL mA;RoHS Compliant |
|
Brand |
LH DOTTIE |
WIREMOLD |
Manufacturers Part Number |
- |
PN03F11FW |
|
Category Description |
STEEL BOXES & COVERS |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
Type |
Steel Safety Plate |