Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Bridgeport |
Catalog Number |
PN05F11FW |
811 |
Manufacturer Number |
PN05F11FW |
811 |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
Flex & MC Fittings
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00786776190861 |
00781747008114 |
Weight per package |
0.057 (lbs/each) |
3.34 (lbs/each) |
Description |
PN05F11FW NM 90 D. Flat Elbow PN05 Fog White
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
|
811 2-1/2" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 In Length, FMC Connection, 3.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.06 (Each) |
$140.08 (Each) |
Carton/Reel |
$4.12 (2 Each) |
$700.39 (5 Each) |
Standard Packaging/Reel |
$20.60 (10 Each) |
$700.39 (5 Each) |
|
Material |
Non Metallic |
Malleable Iron |
|
Finish |
Fog White |
Zinc Electroplated |
|
Length |
2-15/16 in;75 mm |
5-1/2 in |
Size |
- |
2-1/2 |
|
Description |
NM 90 D. FLAT ELBOW PN05 FOG WHITE |
2-1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
extra long description |
WM PN05F11FW NM 90 D. FLAT ELBOW PN |
BPT 811 2 1/2" ANGLE CONN. |
Features |
PN5 Series Flat Elbow. For right angle turns on the same surface. 1" (25mm) bend radius. |
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure. |
Long Description |
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 in Length, 0.06 lb |
90° Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 in Length, FMC Connection, 3.34 lb/EA |
Product Type |
Flat Elbow |
90° Connector |
Short Description |
Flat Elbow, Non Metallic, Fog White, 2-15/16" Length |
90° Connector, Malleable Iron, 2-1/2 in, 90° |
|
|
angle |
- |
90 DEG |
Connection Orientation |
- |
90° |
Connection Type |
- |
FMC |
Connector Type |
- |
FMC |
for use with |
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway |
- |
media |
- |
Yes |
package quantity |
2 PK;1 CT |
5 PK |
Standards Met |
UL MA |
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant |
|
Brand |
WIREMOLD |
Bridgeport |
Manufacturers Part Number |
PN05F11FW |
811 |
|
Category Description |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
FLEX & MC FITTINGS |
Type |
- |
CONNECTOR |
|
|
Weight |
0.06 lb |
3.34 lb/EA |
|
Application |
- |
90°Fitting With Cover Used For Connecting Flexible Metal Conduit to Box or Enclosure |
standard |
- |
UL,CSA |