Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1A3225X30C |
PRL1A3225X30A |
Manufacturer Number |
PRL1A3225X30C |
PRL1A3225X30A |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687009429 |
00786687009405 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
PRL1A3225X30C PRL1A Interior 208Y/120V 3PH 4W 225A 30 Circ
Interior, 225 A, 208Y/120 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
|
PRL1A3225X30A PRL1A Interior 208Y/120V 3PH 4W 225A 30 Circ_
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Three-Phase, 4W, 225A, 30 Circuit, Aluminum Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$411.76 (Each) |
$274.81 (Each) |
Carton/Reel |
$411.76 (1 Each) |
$274.81 (1 Each) |
Standard Packaging/Reel |
$411.76 (1 Each) |
$274.81 (1 Each) |
|
amperage rating |
225 A |
225 A |
Current Rating |
225 A |
- |
Number of Phases |
3 |
- |
Phase |
Three-phase |
Three-phase |
Voltage Rating |
208y/120 V |
- |
|
|
Description |
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 30 CIRC |
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 30 CIRC_ |
extra long description |
ETN PRL1A3225X30C 208Y/120V, 3PH, 4 |
ETN PRL1A3225X30A 208Y/120V, 3PH, 4 |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Interior, 225 A, 208y/120 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA |
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208Y/120V, Three-phase, 4W, 225A, 30 circuit, Aluminum bus |
Product Type |
Interior |
208Y/120V, 3PH, 4W, 225A, 30 Circ_ |
Short Description |
Interior, 30CKT, 225 A, 3 PH, Copper Bus, 45.72 cm H, 480y/277 V |
- |
Special Features |
PRL1A |
- |
|
dimensions |
42.0000 IN X 18.0000 IN X 6.0000 IN |
- |
media |
Yes |
Yes |
Overall Depth |
15.24 cm |
- |
Overall Height |
45.72 cm |
- |
Overall Width |
10.6680 cm |
- |
|
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1A3225X30C |
PRL1A3225X30A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1A Panelboard |
PRL1A Panelboard |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed,NEMA Compliant |