Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1X1100X18A |
PRL1A1100X18A |
Manufacturer Number |
PRL1X1100X18A |
PRL1A1100X18A |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Main Lug Interiors -
Single Phase Main Lug Power Di
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689362881 |
00786687009290 |
Weight per package |
75 (lbs/each) |
5 (lbs/each) |
Description |
PRL1X1100X18A PRL1X Interior 120/240V 1P 3W 100A 18 CKT Al Bus
Eaton PRL1X Interior 120/240V 1P 3W 100A 18 CKT Al Bus
|
PRL1A1100X18A PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Al
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 120/240V, Single-Phase, 3W, 100A, 18 Circuit, Aluminum Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$184.12 (Each) |
$173.17 (Each) |
Carton/Reel |
$184.12 (1 Each) |
$173.17 (1 Each) |
Standard Packaging/Reel |
$184.12 (1 Each) |
$173.17 (1 Each) |
|
amperage rating |
100A |
100A |
Phase |
- |
Single-phase |
|
Description |
PRL1X INTERIOR 120/240V 1P 3W 100A 18 CKT AL BUS |
PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT AL |
extra long description |
ETN PRL1X1100X18A PRL1X 120/240V 1P |
ETN PRL1A1100X18A 120/240V, 1PH, 3W |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton PRL1X INTERIOR 120/240V 1P 3W 100A 18 CKT AL BUS |
Eaton Pow-R-Stock PRL1A panelboard, Interior, 120/240V, Single-phase, 3W, 100A, 18 circuit, Aluminum bus |
Product Type |
PRL1X 120/240V 1P 3W 100A 18 CKT Al Bus |
120/240V, 1PH, 3W, 100A, 18 Circuit |
|
dimensions |
25.0000 IN X 15.0000 IN X 6.0000 IN |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1X1100X18A |
PRL1A1100X18A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1X Panelboard |
PRL1A Panelboard |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |