Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL2A3100X30A |
PRL2A3100X30C |
Manufacturer Number |
PRL2A3100X30A |
PRL2A3100X30C |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687009450 |
00786687009481 |
Weight per package |
10 (lbs/each) |
25 (lbs/each) |
Description |
PRL2A3100X30A PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Al
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 30 Circuit, Aluminum Bus
|
PRL2A3100X30C PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Cu
PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Cu Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$259.49 (Each) |
$370.85 (Each) |
Carton/Reel |
$259.49 (1 Each) |
$370.85 (1 Each) |
Standard Packaging/Reel |
$259.49 (1 Each) |
$370.85 (1 Each) |
|
amperage rating |
100A |
100A |
Phase |
Three-phase |
Three-phase |
|
Description |
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 30 CIRCUIT AL |
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 30 CIRCUIT CU |
extra long description |
ETN PRL2A3100X30A 480Y/277V, 3PH, 4 |
ETN PRL2A3100X30C Eaton Pow-R-Stock |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 100A, 30 circuit, Aluminum bus |
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 30 CIRCUIT CU BUS |
Product Type |
480Y/277V, 3PH, 4W, 100A, 30 Circuit |
Eaton Pow-R-Stock PRL2A Panelboard |
Special Features |
- |
PRL2A |
|
dimensions |
3.0000 IN X 1.0000 IN X 4.5000 IN |
1.0000 IN X 1.0000 IN X 1.0000 IN |
media |
Yes |
Yes |
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL2A3100X30A |
PRL2A3100X30C |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL2A Panelboard |
PRL2A Panelboard |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
standard |
UL 67,NEMA Compliant |
UL Listed,NEMA Compliant |