Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL2A3225X30A |
PRL2A3225X30C |
Manufacturer Number |
PRL2A3225X30A |
PRL2A3225X30C |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687009498 |
00786687009511 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
PRL2A3225X30A PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Al
Interior, 225 A, 480Y/277 V, Aluminum Bus Material, 3 Phases, 5 LB/Ea
|
PRL2A3225X30C PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu
Interior, 225 A, 480Y/277 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$281.07 (Each) |
$391.00 (Each) |
Carton/Reel |
$281.07 (1 Each) |
$391.00 (1 Each) |
Standard Packaging/Reel |
$281.07 (1 Each) |
$391.00 (1 Each) |
|
amperage rating |
- |
225 A |
Current Rating |
225 A |
225 A |
Number of Phases |
3 |
3 |
Phase |
- |
Three-phase |
Voltage Rating |
480y/277 V |
480y/277 V |
|
Bus Material |
Aluminum |
Copper |
|
Description |
PRL2A INTERIOR 480Y/277V 3PH 4W 225A 30 CIRCUIT AL |
PRL2A INTERIOR 480Y/277V 3PH 4W 225A 30 CIRCUIT CU |
extra long description |
ETN PRL2A3225X30A Eaton Pow-R-Stock |
ETN PRL2A3225X30C 480Y/277V, 3PH, 4 |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Interior, 225 A, 480y/277 V, Aluminum Bus Material, 3 Phases, 5 lb/EA |
Interior, 225 A, 480y/277 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA |
Product Type |
Interior |
Interior |
Short Description |
Interior, 42CKT, 225 A, 3 PH, Aluminum Bus |
Interior, 30CKT, 225 A, 3 PH, Copper Bus, 45.72 cm H, 480y/277 V |
Special Features |
- |
PRL2A |
|
dimensions |
- |
42.0000 IN X 18.0000 IN X 6.0000 IN |
media |
Yes |
Yes |
Overall Depth |
- |
15.24 cm |
Overall Height |
- |
45.72 cm |
Overall Width |
- |
10.6680 cm |
|
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
PRL2A3225X30A |
PRL2A3225X30C |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL2A Panelboard |
PRL2A Panelboard |
|
|
Application |
- |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
standard |
- |
UL Listed,NEMA Compliant |