Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL2X3100X30A |
PRL2A3100X30A |
Manufacturer Number |
PRL2X3100X30A |
PRL2A3100X30A |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689363246 |
00786687009450 |
Weight per package |
102 (lbs/each) |
10 (lbs/each) |
Description |
PRL2X3100X30A PRL2X Interior 480Y/277 3P 4W 100A 30 CKT Al Bus
Eaton PRL2X Interior 480/277 3P 4W 100A 30 CKT Al Bus
|
PRL2A3100X30A PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Al
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 30 Circuit, Aluminum Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$296.22 (Each) |
$259.49 (Each) |
Carton/Reel |
$296.22 (1 Each) |
$259.49 (1 Each) |
Standard Packaging/Reel |
$296.22 (1 Each) |
$259.49 (1 Each) |
|
amperage rating |
100A |
100A |
Phase |
- |
Three-phase |
|
Description |
PRL2X INTERIOR 480Y/277 3P 4W 100A 30 CKT AL BUS |
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 30 CIRCUIT AL |
extra long description |
ETN PRL2X3100X30A PRL2X INT 480/277 |
ETN PRL2A3100X30A 480Y/277V, 3PH, 4 |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton PRL2X INTERIOR 480/277 3P 4W 100A 30 CKT AL BUS |
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 100A, 30 circuit, Aluminum bus |
Product Type |
PRL2X Int 480/277 3P4W 100A 30CKT Al Bus |
480Y/277V, 3PH, 4W, 100A, 30 Circuit |
|
dimensions |
37.0000 IN X 15.0000 IN X 6.0000 IN |
3.0000 IN X 1.0000 IN X 4.5000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL2X3100X30A |
PRL2A3100X30A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL2X Panelboard |
PRL2A Panelboard |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |
UL 67,NEMA Compliant |