Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH5469 |
PS5469X |
Manufacturer Number |
AH5469 |
PS5469X |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00032664737589 |
00785007237108 |
Weight per package |
0.225 (lbs/each) |
0.178 (lbs/each) |
Description |
AH5469 Conn 20A 250V 2P3W STR BW
Eaton Arrow Hart Ultra Grip Straight Blade Connector, #16 - #12 Awg, 20A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-20P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
|
PS5469X STR BLD Conn 3W 20A 250V B&W
Straight Blade Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.14 (Each) |
$52.08 (Each) |
Carton/Reel |
$57.14 (1 Each) |
$52.08 (1 Each) |
Standard Packaging/Reel |
$571.40 (10 Each) |
$2,603.88 (50 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Grounding |
Current Rating |
- |
20 A |
Material |
Nylon |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
250 V ac |
Wire Size |
- |
#18 to #10 AWG |
|
|
Diameter |
- |
1.516;0.230 to 0.690 in (Cord) |
Length |
- |
2.638 in |
Size |
- |
2.8 in |
|
Description |
CONN 20A 250V 2P3W STR BW |
STR BLD CONN 3W 20A 250V B&W |
extra long description |
EWD AH5469 Conn 20A 250V 2P3W Str B |
P&S PS5469X STR BLD CONN 3W 20A 250 |
Features |
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords. |
Straight Blade Connector 2pole 3wire 20amp 250v |
Long Description |
Eaton Arrow Hart ultra grip straight blade connector, #16 - #12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack |
Straight Blade Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Product Type |
Conn 20A 250V 2P3W STR BW |
STR BLD Conn 3W 20A 250V B&W |
Short Description |
- |
20 A, 250 VAC, Straight Blade Connector, Black/White |
Special Features |
Industrial grade plugs & conns |
2pc Cord Grip Accepts Wide Cord |
|
dimensions |
2.2300 IN X 2.5900 IN X 2.1000 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AH5469 |
PS5469-X |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Ultra grip |
Straight Blade Connector |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Extra Hard Use |
nema rating |
- |
6-20R;NEMA WD-1 |
standard |
UL,Federal Specification Classification 6221 02,NOM |
UL 498 |