Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
Q500T3CLPR0130 |
500T3QCL130V |
Manufacturer Number |
Q500T3CL/PRO-6PK-130 |
500T3Q/CL-130V/58997 |
Category |
Halogen Lamps -
Reflector Single Ended G, PS,
|
Halogen Lamps -
Reflector Double Ended T Shape
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168249317 |
00046135589973 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
Q500T3CLPR0130 *Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
|
500T3QCL130V 500W 130V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.71 (Each) |
$15.40 (Each) |
Carton/Reel |
$3.71 (1 Each) |
$15.40 (1 Each) |
Standard Packaging/Reel |
$22.26 (6 Each) |
$308.00 (20 Each) |
|
Lamp Type |
- |
DOUBLE END |
Shape |
T3 |
T3 |
Voltage Rating |
130 |
130 |
Wattage |
500 W |
500 W |
|
Base Type |
R7S |
R7S |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
3000 k |
- |
Finish |
Clear |
Clear |
|
Diameter |
0.31 in |
0.375 in;9.53 mm |
Length |
2.25 in |
4.688 in;119 mm |
|
Description |
*DELISTED* 500W 130V T3 DBL END QTZ HALOGEN LAMP |
500W 130V T3 DOUBLE END QUARTZ HALOGEN LAMP |
extra long description |
GEL Q500T3CL/PRO-6PK 24931 QUARTZ L |
SYL 500T3Q/CL-130V/58997 500T3QCL 1 |
Long Description |
Halogen Lamp, T3 Shape, 3000 K, 10550 lm Brightness (Lumens), 500 W, 130 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.31 in Diameter, 2.25 in Length, 0.03 lb |
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500Watt 130Volt |
Product Type |
Halogen Lamp |
500T3QCL 130V 20/CS 1/Sku |
Short Description |
Halogen Lamp, T3, 3000K, 10550 lm, 500W, 130V |
Tungsten Halogen Lamp, Double End, T3 Quartz, Clear Finish, RSC, 500 Watt, 130 Volt |
|
average life |
2000 h |
2000 h |
Base |
- |
R7s |
Brightness (Lumens) |
10550 lm |
8750 lm |
dimmable |
- |
Yes |
Filament Type |
- |
CC-8 |
lumens |
10550 |
8750 |
package quantity |
12 CA |
20 CA |
start type |
- |
Instant |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
Q500T3CL/PRO-6PK |
500T3Q/CL-130V |
sub brand |
- |
Double End |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
- |
HALOGEN |
|
|
Application |
- |
Medium Screwbase or bi-pin |