Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
RF9640NDLA |
RF9540NDLA |
Manufacturer Number |
RF9640-NDLA |
RF9540-NDLA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121107 - Lighting control systems
|
39121107 - Lighting control systems
|
UPC/EAN/GTIN |
00032664757228 |
00032664739033 |
Weight per package |
0.37 (lbs/each) |
0.37 (lbs/each) |
Description |
RF9640NDLA Z-Wave Plus Dimmer 300W Light Almod
Eaton Z-Wave Plus Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757228
|
RF9540NDLA Dim Aspirerf Deco MSTR All-Load Neut La
Eaton Z-Wave Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 739033
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.82 (Each) |
$72.71 (Each) |
Carton/Reel |
$87.82 (1 Each) |
$72.71 (1 Each) |
Standard Packaging/Reel |
$526.92 (6 Each) |
$436.26 (6 Each) |
|
Voltage Rating |
120 V |
120 V |
Wattage |
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV) |
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV) |
|
Description |
Z-WAVE PLUS DIMMER 300W LIGHT ALMOD |
DIM ASPIRERF DECO MSTR ALL-LOAD NEUT LA |
extra long description |
EWD RF9640-NDLA Z-Wave Plus Dimmer |
EWD RF9540-NDLA Dim AspireRF Deco M |
Features |
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor. |
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor. |
Long Description |
Eaton Z-Wave plus dimmer switch, Light almond, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C) 757228 |
Eaton Z-Wave dimmer switch, Light Almond, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C) 739033 |
Product Type |
Z-Wave Plus Dimmer 300W Light Almod |
Dim Aspirerf Deco MSTR All-Load Neut La |
Special Features |
Dimmers |
RF Controls Dimmers |
|
dimensions |
1.4200 IN X 1.8000 IN X 4.2000 IN |
1.3600 IN X 1.5000 IN X 3.8100 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
RF9640-NDLA |
RF9540-NDLA |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer switch |
Dimmer switch |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Operating Temperature |
32 to 104 °F (0 to 40 °C) |
32 to 104 °F (0 to 40 °C) |
standard |
cULus Listed,NOM |
NOM,cULus Listed |