Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Nvent Caddy |
Catalog Number |
RPS50H4EG |
RPS50H6EG |
Manufacturer Number |
RPS50H4EG |
RPS50H6EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Caddy (Straps Only)
|
Caddy (Straps Only)
|
UNSPSC |
30151609 - Roof curbs
|
30151609 - Roof curbs
|
UPC/EAN/GTIN |
00782856586050 |
00782856586067 |
Weight per package |
1.52 (lbs/each) |
1.76 (lbs/each) |
Description |
RPS50H4EG Steel Roof TP Pipe & Equipment Support
Nvent Caddy Pyramid 50 Foam-Based Support, Eg, 4"
|
RPS50H6EG Steel/Pe Pipe & Equipment Support
Foam Based Support, Electro-Galvanized, 10-3/8 In Length, 4-3/4 In Width, 6 In Height, 1.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.16 (Each) |
$61.33 (Each) |
Carton/Reel |
$50.16 (1 Each) |
$61.33 (1 Each) |
Standard Packaging/Reel |
$501.58 (10 Each) |
$613.28 (10 Each) |
|
Material |
- |
Steel;Polyethylene |
|
Height |
- |
6 in |
Length |
10 3/8" |
10-3/8 in |
Width |
4 |
4-3/4 in |
|
Description |
STEEL ROOF TP PIPE & EQUIPMENT SUPPORT |
STEEL/PE PIPE & EQUIPMENT SUPPORT |
extra long description |
NVENT EFS RPS50H4EG PYRAMID, Foam B |
NVENT EFS RPS50H6EG PYRAMID, Foam B |
Long Description |
nVent CADDY Pyramid 50 Foam-Based Support, EG, 4" |
Foam Based Support, Electro-Galvanized, 10-3/8 in Length, 4-3/4 in Width, 6 in Height, 1.76 lb/EA |
Product Type |
Pyramid, Foam Based, 4" Height |
Pyramid, Foam Based, 6" Height |
Short Description |
nVent CADDY Pyramid 50 Foam-Ba |
nVent CADDY Pyramid 50 Foam-Ba |
Special Features |
Replaces slow and labor-intensive installation methods. Supports pipe, conduit, cable tray and equipment on roofs and below raised floors. Easily increase load capacity by combining similar CADDY PYRAMID supports. Protects the roof membrane while absorbing shock and vibration, without absorbing water. Metal cover protects against weather and other environmental conditions, such as bird damage |
Replaces Slow and Labor-Intensive Installation Methods;Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Floors;Easily Increase Load Capacity by Combining Similar Caddy Pyramid Supports;Protects the Roof Membrane While Absorbing Shock and Vibration, Without Absorbing Water;Metal Cover Protects Against Weather and Other Environmental Conditions, Such as Bird Damage |
|
for use with |
- |
Pipe, Conduit, Duct and Cable Tray Around Obstructions |
package quantity |
- |
10 PK |
|
|
Brand |
nVent CADDY |
nVent CADDY |
Manufacturers Part Number |
RPS50H4EG |
RPS50H6EG |
sub brand |
CADDY |
CADDY |
|
Category Description |
CADDY (STRAPS ONLY) |
CADDY (STRAPS ONLY) |
Type |
nVent CADDY Pyramid Rooftop Systems |
nVent CADDY Pyramid Rooftop Systems |
|
|
Application |
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Rooftop |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |