Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Remke Industries |
Remke Industries |
Catalog Number |
RSR514 |
541111514 |
Manufacturer Number |
RSR-514 |
RSR-514 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00785411115146 |
00785411115146 |
Weight per package |
0.097 (lbs/each) |
0.097 (lbs/each) |
Description |
RSR514 1-1/2 NPT, .75-.875 Al CRD Grip
Cord Grip, Alum, 1-1/2" NPT, Cable Range .750 - .875, Form Size 5
|
541111514 1-1/2 NPT, .75-.875 Al CRD Grip
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 In Size, 0.75 to 0.875 In Cable/Cord Size, Straight Connection, 1-1/2 In NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.63 (Each) |
$26.63 (Each) |
Carton/Reel |
$26.63 (1 Each) |
$26.63 (1 Each) |
Standard Packaging/Reel |
$26.63 (1 Each) |
$26.63 (1 Each) |
|
Material |
Aluminum |
Machined Aluminum (Body);Neoprene (Bushing) |
|
|
Description |
1-1/2 NPT,.75-.875 AL CRD GRIP |
1-1/2 NPT,.75-.875 AL CRD GRIP |
extra long description |
RMK RSR-514 Cord Grip alum 1-1/2 . |
RMK RSR-514 Cord Grip alum 1-1/2 . |
Features |
- |
Remke Tuff-Seal(TM) RSR Aluminum Cord Grips are UL Listed and CSA Certified for use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants. Cord Grips are available in conduit sizes from ¼” to 4” in straight, 90º and 45º styles. |
Long Description |
Cord Grip, alum, 1-1/2" NPT, cable range .750 - .875, Form Size 5 |
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 in Size, 0.75 to 0.875 in Cable/Cord Size, Straight Connection, 1-1/2 in NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature |
Product Type |
Cord Grip Alum 1-1/2 .750 - .875 |
Cord Grip |
Short Description |
- |
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing), 1-1/2 in |
Special Features |
- |
Dirt Tight;Coolant Resistant;Corrosive Fume Resistant;Moisture Resistant |
|
Cable/Cord Size |
- |
0.75 to 0.875 in |
Connection Type |
- |
Straight |
for use with |
- |
Cable Support |
Maximum Operating Temperature |
250 |
+250 °F;+121 °C |
Minimum Operating Temperature |
-40 |
-40 °F;-40 °C |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Standard: 514 File #E53599;CSA Certified C22.2 #18 File #28985;National Electrical Code Articles 400-10 and 400-14;NEMA Standards FBI-1983;Hazardous Locations:NEC Sec. 501-4(b) 502-4(a)(2) and 503-3(a);For Class I, Div.2;Class II, Div. 1 and 2;and Class III, Div. 1 and 2;cUL Recognized;UL Recognized |
Thread Size |
- |
1-1/2 in NPT |
|
|
Brand |
Remke Industries |
Remke Industries Inc. |
Manufacturers Part Number |
RSR-514 |
RSR-514 |
Model |
- |
RSR |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
|
|
Application |
- |
Hazardous Location;Indoor/Outdoor |
environmental conditions |
Flammability: UL 94V-2 |
Flammability: UL 94V-2 |