Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
RTEP1AF20 |
88867215 |
Manufacturer Number |
RTE-P1AF20 |
N/A |
Category |
Enhanced Commodity Codes -
Controls
|
Enhanced Commodity Codes -
Controls
|
Classification |
Timers
|
Timers
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
883630056392 |
88588110029 |
Weight per package |
0.2 (lbs/each) |
0 |
Description |
RTEP1AF20 Timer 8-Pin Plug-In DPDT 10a
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 MM Overall Height, 77.9 MM Overall Length, 36 MM Overall Width, Ce;Culus Listed, 0.1 S to 600 H Time Range, 120 V Ac;240 V Ac Voltage Rating, 87 G Weight
|
88867215 DPDT 8 Pin Plug In Drive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.79 (Each) |
$67.34 (Each) |
Carton/Reel |
$61.79 (1 Each) |
$67.34 (1 Each) |
Standard Packaging/Reel |
$617.90 (10 Each) |
$67.34 (1 Each) |
|
Current Rating |
10 A |
- |
Voltage Rating |
120 V ac;240 V ac |
- |
|
|
Description |
TIMER 8-PIN PLUG-IN DPDT 10A |
DPDT 8 PIN PLUG IN DRIVE |
Long Description |
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 mm Overall Height, 77.9 mm Overall Length, 36 mm Overall Width, CE;cULus Listed, 0.1 s to 600 h Time Range, 120 V ac;240 V ac Voltage Rating, 87 g Weight |
- |
Product Type |
Multi Function Timer |
- |
Short Description |
Multi Function Timer, 10 A, 50/60 Hz |
- |
|
Connection Type |
Pin |
- |
Contact Configuration |
DPDT |
- |
Maximum Operating Temperature |
+65 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Number of Pins |
8 |
- |
Number of Timer Functions |
Cycle 2 (Power Start, On First);Cycle 1(Power Start, Off First);Interval 1 (Power Start);On Delay 1 (Power Start) |
- |
Overall Height |
40 mm |
- |
Overall Width |
36 mm |
- |
Standards Met |
cULus Listed;CE |
- |
Time Range |
0.1 s to 600 h |
- |
|
|
Brand |
IDEC CORPORATION |
- |
Manufacturers Part Number |
RTE-P1AF20 |
- |
|
Category Description |
TIMERS |
TIMERS |
|
|
Frequency Rating |
50/60 Hz |