Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
RX103WG500 |
RX103WGPCS |
Manufacturer Number |
63948415 |
63216301 |
Category |
Non-Metallic Cable -
NM-B - NMD90
|
Enhanced Commodity Codes -
Wire
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886163616 |
00032886999840 |
Weight per package |
0.167 (lbs/ft) |
0.167 (lbs/ft) |
Description |
RX103WG500 10/3 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
RX103WGPCS 10/3 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 630 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$1.16 (Foot) |
$1.16 (Foot) |
Carton/Reel |
$577.52 (500 Feet) |
$1.16 (1 Feet) |
Standard Packaging/Reel |
$577.52 (500 Feet) |
$1.16 (1 Feet) |
|
Conductor Size |
#10 AWG |
10 AWG |
Current Rating |
30 A |
30 A |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600 V |
|
Color |
Black;White;Red |
- |
Conductor Material |
Annealed Copper |
Copper |
Insulation Material |
PVC |
Polyvinyl Chloride (PVC) |
Jacket Material |
Nylon |
Nylon |
|
Length |
500 |
- |
Overall Length |
500 ft |
630 mil |
|
Additional Information |
Easy Pulling |
Color-Coded Cable Jacket |
Description |
10/3 WG ROMEX-500' |
10/3 WG ROMEX-PIECES |
extra long description |
SWC 63948415 NMB 10/3 G 500Sp |
SWC 63216301 3" BLACK HDPE DUCT SCH |
Features |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
Long Description |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 AWG Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 630 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL |
Product Type |
Nonmetallic Sheathed Cable |
Non-Metallic Sheathed Cable |
Short Description |
Nonmetallic Sheathed Cable, Solid, 10/3 AWG with ground, 500 ft |
Nonmetallic Sheathed Cable, 1 Strand, 10 AWG Copper Conductor, Nylon Jacket |
similar brands |
Romex® |
Romex® |
Special Features |
No Lube |
- |
|
Insulation Thickness |
24 mil |
24 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
Yes |
- |
Number of Strands |
1 |
1 |
outside diameter |
422 mil |
- |
Solid/Strand |
Solid |
Strand |
Standards Met |
NEC;Federal Specification A-A-59544;UL 83/719 |
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant |
|
|
Brand |
Copper |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
63948415 |
RX103WGPCS |
sub brand |
Romex® SIMpull® |
- |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
NM-B |
- |
|
Package Type |
Spool |
Carton |
Weight |
164 lb/mft |
166/1000 lb/ft |
|
Application |
Dry Location;Residential |
Dry Location;Residential |