Nacogdoches |
67 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Greenlee |
Catalog Number |
S1174WSP |
604 |
Manufacturer Number |
S1174W-SP |
604 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Miscellaneous Residential Devices
|
Pull Line, Rope, Carriers
|
UNSPSC |
39111803 - Lamp sockets
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00032664752049 |
00783310233688 |
Weight per package |
0.21 (lbs/each) |
1.11 (lbs/each) |
Description |
S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
|
604 Fishline, Conduit-Nylon
Fish Line 2200' (670 M) 85 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.76 (Each) |
$48.33 (Each) |
Carton/Reel |
$2.76 (1 Each) |
$48.33 (1 Each) |
Standard Packaging/Reel |
$110.40 (40 Each) |
$289.98 (6 Each) |
|
Material |
Plastic |
Nylon |
Terminal Type |
16 in Wire Lead |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
#16 AWG |
- |
|
|
|
Description |
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH |
FISHLINE,CONDUIT-NYLON |
extra long description |
EWD S1174W-SP 4" Lampholder Keyless |
GRN 604 NYLON CONDUIT FISHLINE |
Features |
Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a |
- |
Long Description |
Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size |
Fish Line 2200' (670 m) 85 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later. |
Product Type |
Outlet Box Lampholder |
Nylon Conduit Fishline |
Short Description |
250 VAC, Outlet Box Lampholder, White |
- |
Special Features |
4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium |
Strong, lightweight nylon. Specially wound to payout fast from outside without tangles. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later. |
|
dimensions |
1.4170 IN X 4.5780 IN X 4.5780 IN |
- |
Mounting Type |
Ceiling Mount |
- |
package quantity |
1 ct |
- |
Power Rating |
600 (Lamp) W |
- |
Standards Met |
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 |
- |
Tensile Strength |
- |
85 LB |
|
Brand |
Eaton |
GREENLEE |
Manufacturers Part Number |
S1174W-SP |
- |
|
Category Description |
Miscellaneous residential devices |
PULL LINE, ROPE, CARRIERS |
Type |
Lampholder |
- |
|
Application |
Commercial |
- |
standard |
cULus Listed,NAFTA,RoHS Compliant |