Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
S1962 |
1GCHD |
Manufacturer Number |
S1962 |
N/A |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
-
|
UPC/EAN/GTIN |
00032664126307 |
658746111193 |
Weight per package |
0.15 (lbs/each) |
0.157 (lbs/each) |
Description |
S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
|
1GCHD 1G Dup Recpt Gy Horiz WP CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.35 (Each) |
$5.41 (Each) |
Carton/Reel |
$5.35 (1 Each) |
$5.41 (1 Each) |
Standard Packaging/Reel |
$267.50 (50 Each) |
$108.21 (20 Each) |
|
Material |
Plastic |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Description |
COVER 1G DUP RECP NON-WET HORIZ PLAS GY |
1G DUP RECPT GY HORIZ WP CVR |
extra long description |
EWD S1962 Cover 1G Dup Recp Non-Wet |
- |
Features |
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. |
- |
Long Description |
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb |
- |
Product Type |
Cover 1G Dup Recp Non-Wet Horiz Plas Gy |
- |
Short Description |
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H |
- |
Special Features |
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges |
- |
|
dimensions |
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) |
- |
Mounting Type |
Horizontal Mount |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
cULus Listed;CSA Certified;NAFTA Compliant |
- |
|
|
Brand |
Eaton |
- |
Manufacturers Part Number |
S1962 |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
RECEPTACLE COVER |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
cULus Listed,NAFTA |