Nacogdoches |
23 |
7 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
S42SP |
3869 |
Manufacturer Number |
S42-SP |
3869 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00032664517846 |
00785007802504 |
Weight per package |
1 (lbs/each) |
0.5517 (lbs/each) |
Description |
S42SP Plug Angle Univ 30/50A250V 2P3W Vinyl BK
Angled, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Thermoplastic, 1.1 In Diameter, 3.37 In Length
|
3869 Ang Plug 30A/50A 250V
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.55 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.81 (Each) |
$20.34 (Each) |
Carton/Reel |
$29.81 (1 Each) |
$20.34 (1 Each) |
Standard Packaging/Reel |
$298.10 (10 Each) |
$244.11 (12 Each) |
|
amperage rating |
- |
30/50 |
connection |
- |
Non Grounding |
Current Rating |
30/50 A |
30/50 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
- |
4 |
|
|
Diameter |
1.1 in |
- |
Length |
3.37 in |
3.4 in |
Size |
- |
3.4 in |
|
Description |
PLUG ANGLE UNIV 30/50A250V 2P3W VINYL BK |
ANG PLUG 30A/50A 250V |
extra long description |
EWD S42-SP Plug Angle Univ 30/50A25 |
P&S 3869 ANG PLUG 30A/50A 250V |
Features |
Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Models S41, S42 and S80 are made from abuse resistant thermoplastic. |
Angle Cap 30/50amp 250v |
Long Description |
Angled, 30/50 A, 250 V ac, 2 Poles, 3 Wires, Black, ThermoPlastic, 1.1 in Diameter, 3.37 in Length |
Power Outlet Angle Plug, 30/50 A, 250 V ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 in Length, 0.55 lb |
Product Type |
Angled Polarized Plug |
Ang Plug 30A/50A 250V |
Short Description |
30/50 A, 250 VAC, Angled, Polarized Plug, Black |
30/50 A, 250 VAC, Power Outlet Angle Plug, Black, 2 Poles, 3 Wires |
Special Features |
2.87 in Width;1.38 in Depth |
Plastic snap in wire clamp with aluminum conductors |
|
dimensions |
1.3800 IN X 2.8700 IN X 3.3700 IN |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
UL 498;CSA c22.2;NOM 426;RoHS Compliant;NAFTA Compliant |
RoHS Compliant;UL 498;CSA Certified;UL Listed |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
S42-SP |
3869 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential cord connectors |
Type |
Heavy-duty universal NEMA power plug |
Power Outlet Angle Plug |
|
|
Application |
Heavy Duty |
Appliances |
nema rating |
6-30P/6-50P |
NEMA WD-1;WD-6 |
standard |
UL Listed |
UL 498 |