Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Lighting |
Catalog Number |
S7824 |
44 |
Manufacturer Number |
S7824 |
44 |
Category |
Miniature, Automotive & Sealed -
Miniature Lamps
|
Miniature, Automotive & Sealed -
Miniature Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101622 - Miniature lamp
|
39101622 - Miniature lamp
|
UPC/EAN/GTIN |
00045923078248 |
00043168254502 |
Weight per package |
0.03 (lbs/each) |
0.01 (lbs/each) |
Description |
S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
|
44 T3.25 6.3V Mini Bayonet Base Incandescent Lamp
Ge T3.25 (T3 1/4) - Low Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$0.00 (Each) |
Carton/Reel |
$1.51 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$15.10 (10 Each) |
$0.00 (50 Each) |
|
amperage rating |
150m |
- |
Current Rating |
0.15 A |
- |
Shape |
T3 1/4 |
- |
Voltage Rating |
6.3 V |
78211684055 |
Wattage |
0.95 W |
2 in |
|
Base Type |
Miniature Bayonet |
- |
|
Diameter |
0.4 in |
- |
Length |
1.19 |
0.406 IN |
|
Additional Information |
C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life |
- |
Description |
0.93W 6.3V MINI LAMP |
T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP |
extra long description |
SATCO S7824 1847 6.3V 1W BA9S T3 1/ |
GEL 44 25450 MINIATURE - HIGH VOLUM |
Long Description |
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb |
GE T3.25 (T3 1/4) - Low Voltage |
Product Type |
1847 6.3V 1W BA9S T3 1/4 C2R |
25450 Miniature - High Volume |
Short Description |
Miniature Lamp, T3 1/4, 0.95W, 6.3V |
- |
Special Features |
- |
0.406IN Length |
|
average life |
5000 h |
3000.0 KV |
Base |
Miniature Bayonet |
Miniature Bayonet (Ba9s) |
lumens |
- |
7012 Lm |
package quantity |
10 SL |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Lighting |
Manufacturers Part Number |
S7824 |
- |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
Miniatures |
- |
|
|
|
Application |
- |
Low Voltage |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|