Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Tungsram |
Catalog Number |
S8436 |
F32T8SPX65EC02 |
Manufacturer Number |
S8436 |
F32T8SPX65EC02 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084362 |
00043168663427 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
S8436 32W T8 48" 65K 82 Cri Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
F32T8SPX65EC02 32W T8 48" 6500K 78 Cri
F32 T8 6500K Product Line Extension
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$5.18 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$5.18 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$186.48 (36 Each) |
|
Shape |
T8 |
- |
Wattage |
32 W |
32 W |
|
Base Type |
Medium Bi-Pin |
Pin/Plug-In G13 |
Color |
Daylight |
- |
Color Rendering Index |
82 |
78 |
color rendering index (cri) |
82 |
78 WTT |
color temperature |
6500 |
6500.0 KV |
Housing Material |
- |
Soda Lime |
|
Diameter |
1 in |
1.0 in |
Length |
48 in |
72513 |
|
Description |
32W T8 48" 65K 82 CRI MED BIPIN |
32W T8 48" 6500K 78 CRI |
extra long description |
SATCO S8436 F32T8/865/ENV |
GEL F32T8/SPX65/ECO2 66342 SLIM LIN |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 h Average Life, 6500 k, Daylight, 32 W, 2900 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
F32 T8 6500K Product Line Extension |
Product Type |
F32T8/865/Env |
66342 Slim Line / F20 |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 82 CRI, 32 W |
FLuorescent Lamp, Pin/Plug-In G13, T8, 78 CRI, 32 W |
|
average life |
24000 h |
30000.0 HR |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2900 lm |
2900 lm |
bulb shape |
T8 |
T8 |
lumens |
2.9k |
2.9k lm |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
1 CT;30 PK |
36 PK |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
start type |
- |
Instant Start;Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
TUNGSRAM |
Manufacturers Part Number |
S8436 |
F32T8/SPX65/ECO2 |
sub brand |
Hygrade |
GE® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
|
Application |
- |
Full Wattage |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |