Item Comparison: SB232MV, APWGPW232

Item

SB232MV - 4' 2LMP 32W Wrap SQR BSKT - Lithonia Lighting

SB232MV
4' 2LMP 32W Wrap SQR BSKT

$80.92 Each

$80.92 (1 Each)

QTY:
Each
Add
APWGPW232 - 4' 2 Lamp Wrap Electronic Ballast - Metalux

APWGPW232
4' 2 Lamp Wrap Electronic Ballast

$62.53 Each

$62.53 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 62 425
Vendor Lithonia Lighting Metalux
Catalog Number SB232MV APWGPW232
Manufacturer Number SB232MV APWGPW232
Category Fluorescent Architectural & SP - Fluorescent Surface Architectu Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Fluorescent Fixtures & Accessories Outdoor Hid Lighting
UNSPSC 39111501 - Fluorescent fixtures 39111533 - Fluorescent strip
UPC/EAN/GTIN 00745975083633 00080083622115
Weight per package 8.69 (lbs/each) 5.8799 (lbs/each)
Description SB232MV 4' 2LMP 32W Wrap SQR BSKT
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2950 LM Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 LB/Ea
APWGPW232 4' 2 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.92 (Each) $62.53 (Each)
Carton/Reel $80.92 (1 Each) $62.53 (1 Each)
Standard Packaging/Reel $80.92 (1 Each) $62.53 (1 Each)
amperage rating - 231m
Ballast Type Electronic -
Current Rating - 231 mA
Lamp Included NO -
Lamp Type Fluorescent T8
Lamp Wattage 32 W -
Material Steel Steel
Number of Lamps 2 2
Shape Rectangular -
Voltage Rating 120 to 277 V ac 120/277 V ac
Wattage 64 32 W
Color White -
Finish Baked White Enamel Baked Enamel
Housing Material Steel -
Lens Color Clear -
Lens Material Acrylic -
Style Traditional (blank)
Height 2-7/8 in;73 mm 2-1/2 in;63 mm
Length 48 in;1219 mm 7-5/8 in;194 mm
Width 8-5/16 in;212 mm -
Description 4' 2LMP 32W WRAP SQR BSKT 4' 2 LAMP WRAP ELECTRONIC BALLAST
extra long description LITH SB232 MV Square-Basket Wrap, M CLS APW-GPW232 ALLPRO WRAPS, 4'2L T
Features Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Long Description Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2950 lm Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 lb/EA WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb
Product Type Square Wraparound Light Allpro Wraps, 4'2L T8 General
Short Description 4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Special Features Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Brightness (Lumens) 2950 lm -
for use with Damp Locations Schools;Offices and Other Commercial
Hardware No -
Maximum Operating Temperature 25 -
Mounting Type Ceiling Mount;Stem Mount Surface Mount
Number of Ballasts 1 -
package quantity 1 ct 1 ct
pallet quantity 75 -
Power Source Hardwired -
Socket Type Bi-pin: Single -
Standards Met UL Listed;CSA Certified;Class P;HPF ISO Certified;UL/cUL Listed
start type Instant Start -
Warranty 2 -
Brand Lithonia Lighting METALUX
Manufacturers Part Number SB232 MV APW-GPW232
sub brand - APW-GPW Series
Category Description Fluorescent Fixtures & Accessories Outdoor HID Lighting
Type Wraparound Wraparounds
Weight 10.1 lb/EA 5.8799 lb
Application Open Office;Retail;Storage Rooms lighting
environmental conditions Indoor -
Frequency Rating - 50/60 Hz
Mounting Surface,Suspended Surface Mount
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat