Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W124YL250 |
SE00W124YEL250 |
Manufacturer Number |
65576104 |
65576104 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
029892230371 |
00032886014994 |
Weight per package |
0.227 (lbs/ft) |
0.227 (lbs/ft) |
Description |
SE00W124YL250 12/4 Seoow 600V Yellow Cord 250
|
SE00W124YEL250 12/4 Seoow 600V Yellow Cord 250
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 20 A, Black, White, Red and Green, 4 Conductors, 250 FT Overall Length, 0.645 In Outside Diameter, 0.045 In Insulation Thickness, -60 °C Operating Temperature, +105 °C Operating Temperature, 0.227 LB
|
|
Minimum Order QTY |
250 |
250 |
Unit/Foot |
$3.48 (Foot) |
$3.48 (Foot) |
Carton/Reel |
$869.65 (250 Feet) |
$869.65 (250 Feet) |
Standard Packaging/Reel |
$869.65 (250 Feet) |
$869.65 (250 Feet) |
|
Conductor Size |
- |
#12 AWG |
Current Rating |
- |
20 A |
|
Color |
- |
Black;White;Red;Green |
Conductor Material |
- |
Copper |
Insulation Material |
- |
Thermoplastic Elastomer (TPE) |
Jacket Material |
- |
Thermoplastic Elastomer (TPE) |
|
|
Additional Information |
- |
Chemical Resistant;Oil Resistant;Water Resistant |
Description |
- |
12/4 SEOOW 600V YELLOW 250'KO |
extra long description |
- |
SWC 65576104 12-65 CU 4/C BLACK/WHI |
Features |
- |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
Long Description |
- |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 20 A, Black, White, Red and Green, 4 Conductors, 250 ft Overall Length, 0.645 in Outside Diameter, 0.045 in Insulation Thickness, -60 °C Operating Temperature, +105 °C Operating Temperature, 0.227 lb |
Product Type |
- |
Portable Cord |
Short Description |
- |
250 ft Portable Cord, Stranded, 12/4 AWG SEOOW, 0.645 in |
|
Core Strands |
- |
65/30 mm |
for use with |
- |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting;Temporary Power Distribution Equipment;Indoor and Outdoor Portable Power |
Insulation Thickness |
- |
0.045 in |
Maximum Operating Temperature |
- |
+105 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-60 °C |
outside diameter |
- |
0.645 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
65576104 |
55039704 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
|
Package Type |
- |
Carton |
Weight |
- |
0.227 lb |