Nacogdoches |
250 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W44BK250 |
SE00W44BK1000 |
Manufacturer Number |
55040403 |
224220608 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886041433 |
00032886039461 |
Weight per package |
0.821 (lbs/ft) |
0.821 (lbs/ft) |
Description |
SE00W44BK250 4/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Black, 4 Awg Conductor Size, Made In Usa, 4 - Conductors, 250 FT Overall Length, Reel Package Type
|
SE00W44BK1000 4/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/24 MM Core Strands, #4 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 70 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 1.104 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.03 LB/FT
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$11.43 (Foot) |
$11.43 (Foot) |
Carton/Reel |
$2,857.39 (250 Feet) |
$11,429.55 (1000 Feet) |
Standard Packaging/Reel |
$2,857.39 (250 Feet) |
$11,429.55 (1000 Feet) |
|
Conductor Size |
4 AWG |
#4 AWG |
Current Rating |
- |
70 A |
Number of Conductors |
4 |
- |
|
Color |
Black |
Black;Green;Red;White |
Conductor Material |
- |
Copper |
Insulation Material |
- |
Thermoplastic Elastomer (TPE) |
Jacket Material |
- |
Thermoplastic Elastomer (TPE) |
|
Overall Length |
250 ft |
1000 ft |
|
Additional Information |
- |
Chemical Resistant;Oil Resistant;Water Resistant |
Description |
4/4 SEOOW 600V BLACK CORD 250' REEL |
4/4 SEOOW 600V BLACK CORD 1000' REEL |
extra long description |
SWC 55040403 4-96 CU 4/C BLACK/WHIT |
SWC 55040402 4-96 CU 4/C BLACK/WHIT |
Features |
- |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
Long Description |
Portable Cord, Black, 4 AWG Conductor Size, Made in USA, 4 - Conductors, 250 ft Overall Length, Reel Package Type |
Portable Cord, Stranded, 96/24 mm Core Strands, #4 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 70 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 1.104 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.03 lb/ft |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, 4 AWG, Black, 4 Conductor |
500 ft Portable Cord, Stranded, 4/4 AWG SEOOW, 1.104 in |
|
|
Core Strands |
- |
96/24 mm |
for use with |
- |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
Insulation Thickness |
- |
0.05 in |
Maximum Operating Temperature |
- |
+105 °C |
media |
Yes |
Yes |
Minimum Operating Temperature |
- |
-50 °C |
outside diameter |
- |
1.104 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
|
Brand |
COLEMAN CABLE |
Cables & Cords |
Manufacturers Part Number |
SE00W44BK250 |
55040402 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
Package Type |
Reel |
Reel |
Weight |
- |
1.03 lb/ft |