Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
SER341000 |
SER34500 |
Manufacturer Number |
27757402 |
27757403 |
Category |
Service Entrance Cable -
Ser
|
Service Entrance Cable -
Ser
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886271168 |
00032886271151 |
Weight per package |
0.722 (lbs/ft) |
0.722 (lbs/ft) |
Description |
SER341000 3-3-3-5 Ser Cable
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
|
SER34500 Cu 3-3-3-5 Ser Cable-500'
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$8.46 (Foot) |
$8.46 (Foot) |
Carton/Reel |
$8,462.06 (1000 Feet) |
$4,231.03 (500 Feet) |
Standard Packaging/Reel |
$8,462.06 (1000 Feet) |
$4,231.03 (500 Feet) |
|
Conductor Size |
3 |
3 |
Current Rating |
85 A (60°C);100 A (75°C);110 A (90°C) |
- |
Number of Conductors |
4 |
4 |
Voltage Rating |
600 |
600 |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Jacket Material |
PVC |
PVC |
|
Length |
1000 |
500 |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant |
- |
Description |
3-3-3-5 SER CABLE |
CU 3-3-3-5 SER CABLE-500' |
extra long description |
SWC 27757402 SER 3-3-3-5 Cu 1000R |
SWC 27757403 SER 3-3-3-5 Cu 500R |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
- |
Long Description |
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant. |
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant. |
Product Type |
Service Entrance Cable |
Ser 3-3-3-5 Cu 500R |
Short Description |
Service Entrance Cable, 110 A, 600 V, 7 Strands, 917 mil |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 (Phase Conductor & Neutral);7 (Equipment Ground Conductor) |
- |
outside diameter |
917 mil |
- |
Standards Met |
UL 44;UL 83;UL 854;ASTM;Federal Specification A-A-59544;NFPA 70. 2011;RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
27757402 |
27757403 |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
SER |
|
|
Package Type |
Reel |
- |
Weight |
720 lb/mft |
- |
|
Application |
Distribution Panelboard;Wet/Dry Locations |