Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
SL4 |
144 |
Manufacturer Number |
SL4 |
144 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564320049 |
00781747001443 |
Weight per package |
0.05 (lbs/each) |
0.07 (lbs/each) |
Description |
SL4 1-1/4" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/4 In Trade Size, 0.05 LB/Ea
|
144 1-1/4" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 1 1/4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.44 (Each) |
$6.47 (Each) |
Carton/Reel |
$6.44 (1 Each) |
$161.74 (25 Each) |
Standard Packaging/Reel |
$160.89 (25 Each) |
$646.97 (100 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
Steel |
|
Color |
- |
Yellow |
Finish |
Zinc Plated |
Zinc Electroplated |
|
|
Description |
1-1/4" SEALING LOCKNUT |
1-1/4" SEALING LOCKNUT |
extra long description |
MIDWEST SL4 1 1/4 SEALING LOCKNUT |
BPT 144 1-1/4" SEALING LOCKNUT |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 1-1/4 in Trade Size, 0.05 lb/EA |
Locknut, Sealing, Steel / PVC, Size 1 1/4 Inch |
Product Type |
1 1/4 Sealing Locknut |
1-1/4" Sealing Locknut |
Short Description |
Sealing Locknut, 2", Zinc Plated, Steel |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
Provides raintight seal |
|
Cable Entry |
- |
Through the fitting or conduit that the locknut is attached to |
dimensions |
3.3300 IN X 1.0800 IN X 0.7000 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
media |
- |
Yes |
package quantity |
25 PK;1 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
SL4 |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Sealing Locknut |
Locknuts |
|
|
|
Application |
Commercial |
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure. |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |
UL |