Item Comparison: SLDSL6069S1EMWR, SLD606840WHJB

Item

SLDSL6069S1EMWR - 6" Led Surface Trim CCT Select J-Box Mount Only - Halo

SLDSL6069S1EMWR
6" Led Surface Trim CCT Select J-Box Mount Only

$49.78 Each

$49.78 (1 Each)

QTY:
Each
Add
SLD606840WHJB - 6" Led Surface Mount 40K - Halo

SLD606840WHJB
6" Led Surface Mount 40K

$60.57 Each

$60.57 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 65 3
Vendor Halo Halo
Catalog Number SLDSL6069S1EMWR SLD606840WHJB
Manufacturer Number SLDSL6069S1EMWR SLD606840WHJB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111530 - Commercial downlighting fixture 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083153121 00080083713967
Weight per package 1.6 (lbs/each) 1.6 (lbs/each)
Description SLDSL6069S1EMWR 6" Led Surface Trim CCT Select J-Box Mount Only
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
SLD606840WHJB 6" Led Surface Mount 40K
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.78 (Each) $60.57 (Each)
Carton/Reel $49.78 (1 Each) $60.57 (1 Each)
Standard Packaging/Reel $49.78 (1 Each) $60.57 (1 Each)
amperage rating 0.071A at 277V 0.1A
Ballast Type - N/A
Current Rating - 0.10 mA
Lamp Included - Yes
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps 1 N/A
Voltage Rating 120V 120V
Wattage - 12.2W
Base Type - E26
Color Rendering Index - 80
color temperature - 4000 K
Finish - white
Style (blank) (blank)
Diameter - 7.79 in;197.87 mm
Description 6" LED SURFACE TRIM CCT SELECT J-BOX MOUNT ONLY 6" LED SURFACE MOUNT 40K
extra long description CLS SLDSL6069S1EMWR 6" SLD, 600LM, CLS SLD606840WHJB 6" SURF LED DWNLT
Features - The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many standard and fire-rated 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFP
Long Description 6" Surface LED Downlight,600 lumens,90CRI Field selecctable,120V,phase cut 5% dimming driver,Matte White Finish,recyclable 4-color unit carton Surface LED Downlight, 120 V, 0.10 mA, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 h Average Life, Dimmable, 800 lm Brightness (Lumens), 7.79 in Diameter, 1.6 lb
Product Type 6" SLD, 600LM, 5CCT, 120V 6" Surf Led DWNLT, Ic, 600, 840, J Box Only
Short Description - 6" Surface LED Downlight, 120 V, 12.2 W, 4000K
Special Features Ceiling mounting in compatible junction boxes, Lumens up to 1200 Ultra-low profile surface downlight with downlighting distribution
average life - 50000 h
Brightness (Lumens) - 800 lm
dimmable - Yes
includes - T-Bracket;Slot-N-Lock Mounting Tab
package quantity - 1 ct
Socket Type N/A -
Standards Met - UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
Total Wattage - 12.2 W
Brand HALO Eaton Lighting
Manufacturers Part Number SLDSL6069S1EMWR SLD606840WHJB
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type SDSL Downlight SLD6 LED
Weight - 1.6 lb
Application lighting Lighting;Residential;Commercial
Energy Star - yes
Mounting Surface Mount Flushmount
standard UL Certified - Damp Location;NEC;NFPA;EMI/RFI per FCC 47CFR Part 15 Class B;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;Energy Star Certified;RoHS Compliant;TM21 standards;LM79/LM80 Compliant;Title 24 Compliant cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat