Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SP08W |
2142W |
Manufacturer Number |
SPO8W |
2142W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007681352 |
00032664751929 |
Weight per package |
0.0968 (lbs/each) |
0.09 (lbs/each) |
Description |
SP08W PLST PLT Jumbo 1G Dup W/Out Line W
Smooth Wall Plate Jumbo 1GANG Duplex White
|
2142W Wallplate 1G Dup Recp Thermoset Ovr WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Oversize, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.09 (Each) |
$1.96 (Each) |
Carton/Reel |
$3.09 (1 Each) |
$19.64 (10 Each) |
Standard Packaging/Reel |
$618.98 (200 Each) |
$196.39 (100 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
6" |
- |
Thickness |
.33 |
- |
|
Description |
PLST PLT JUMBO 1G DUP W/OUT LINE W |
WALLPLATE 1G DUP RECP THERMOSET OVR WH |
extra long description |
P&S SPO8W PLST PLT JUMBO 1G DUP W/O |
EWD 2142W-BOX Wallplate 1G Dup Recp |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Smooth Wall Plate Jumbo 1gang Duplex White |
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Oversize, ED Box |
Product Type |
PLST PLT Jumbo 1G Dup W/Out Line W |
Wallplate 1G Dup Recp Thermoset Ovr WH |
Special Features |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
Thermoset, midi and jumbo |
|
dimensions |
- |
0.0800 IN X 3.5000 IN X 5.2500 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SPO8W |
2142W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |