Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Hubbell--Killark |
Catalog Number |
ADR3033 |
SPJR331 |
Manufacturer Number |
ADR3033 |
N/A |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00781381186346 |
783936398167 |
Weight per package |
1.78 (lbs/each) |
1.5 (lbs/each) |
Description |
ADR3033 30A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
|
SPJR331 30 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$223.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,342.74 (6 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,342.74 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
30 |
- |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
- |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
600//250 |
- |
Wire Size |
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) |
- |
|
Description |
30A 3W3P P&S RECPT (600VAC/250VDC) |
30 AMP PIN & SLEEVE RECPT 3-W 3-P 250VDC/600VAC |
extra long description |
APP ADR3033 30A RECPT 3PS1 SCR/SPRG |
- |
Long Description |
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co |
- |
Product Type |
30A Recpt 3PS1 SCR/SPRG CVRS |
- |
Special Features |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 9/32 IN; Receptacle is NEMA 4X rated when screw cap |
- |
|
Brand |
Appleton |
Hubbell--Killark |
Manufacturers Part Number |
ADR3033 |
- |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Receptacle |
- |
|
|
Application |
For ACP3033BC Metallic Clamping Ring Plug |
- |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
- |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|