Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Blackburn Grounding |
Nsi |
Catalog Number |
SP6SL |
SPM7L |
Manufacturer Number |
SP6SL |
SPM-7L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783786805136 |
00662381021069 |
Weight per package |
0.295 (lbs/each) |
2.76 (lbs/each) |
Description |
SP6SL Service Post Conn
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.3 LB/Ea
|
SPM7L 1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.15 (Each) |
$79.86 (Each) |
Carton/Reel |
$2,453.86 (25 Each) |
$479.16 (6 Each) |
Standard Packaging/Reel |
$14,723.18 (150 Each) |
$479.16 (6 Each) |
|
insulation |
None |
- |
Material |
- |
Copper |
Number of Conductors |
- |
1 |
Poles |
- |
1 |
Voltage Rating |
- |
600 V |
Wire Size |
- |
1 SOL - 2/0 STR |
|
Color |
- |
Copper |
Conductor Material |
Copper |
Copper |
Finish |
- |
COPPER PLATED |
|
Overall Length |
- |
1-1/4 in (Stud) |
Size |
- |
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14 |
|
Description |
SERVICE POST CONN |
1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4 |
extra long description |
ABB SP6SL SERVICE POST/SINGLE 2/0-2 |
NSI SPM-7L Service Post One Wire 1- |
Features |
- |
Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete. |
Long Description |
Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.3 lb/EA |
Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA |
Product Type |
Service Post Connector |
Service Post Connector |
Short Description |
Single Service Post Connector, 2/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 11 1/4 |
Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC |
Special Features |
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy |
Excellent for Continuous Loop Grounding and Bonding |
|
For Stud Size |
1/2 in - 13 x 11-1/4 in |
0.500 in x 13 |
for use with |
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar |
Connecting one or two Conductors;Direct Burial in Earth or Concrete |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) |
#1 AWG (Solid);2/0 AWG (Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
#2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) |
- |
package quantity |
1 CT;150 PK |
6 PK |
Standards Met |
UL Listed E9809, 486A, 467;CSA Certified |
UL Listed 486A, 467;cULus Listed |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
SP6SL |
SPM-7L |
sub brand |
Blackburn |
Split Bolts |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Mechanical Grounding |
Service Post Connectors |
|
Weight |
0.3 lb/EA |
2.76 lb/EA |
|
Application |
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |