Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sure Power Inc. |
Selecta |
Catalog Number |
E10E120AS |
SS206SBG |
Manufacturer Number |
E10E120AS |
SS206S-BG |
Category |
Unassigned
|
Wiring Devices -
Miniature/Appliance WRG Dev
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
N/A |
00661191106157 |
Weight per package |
0 |
0 |
Description |
E10E120AS Toggle SPST 20as
|
SS206SBG Toggle Switch, SPST, On/Off, 20A, 125VAC, 15/32" D
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.97 (Each) |
$9.30 (Each) |
Carton/Reel |
$9.97 (1 Each) |
$9.30 (1 Each) |
Standard Packaging/Reel |
$9.97 (1 Each) |
$9.30 (1 Each) |
|
actuator |
- |
Bat |
amperage rating |
- |
20 A |
connection |
- |
4714 Lm |
Current Rating |
- |
20 A |
Material |
- |
Plastic (Body);Nickel Plated Brass (Toggle) |
Poles |
- |
1 PH |
Terminal Type |
- |
Screw |
Voltage Rating |
- |
125/250 V ac |
|
Size |
- |
0.634 x 1.107 x 1.134 in |
|
Description |
TOGGLE SPST 20AS |
TOGGLE SWITCH,SPST,ON/OFF,20A,125VAC,15/32" D |
Features |
- |
Bat handle, utility, heavy duty type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;plastic body material;screw terminal type;nickel plated brass toggle material;selecta brand;rohs compliant;mounting hole diameter 0.5 inch;power rating 1 hp a |
Long Description |
- |
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Plastic (Body);Nickel Plated Brass (Toggle) Material |
Product Type |
- |
Bat Handle |
Short Description |
- |
Bat Handle, 1 Pole, Screw Terminal, Steel |
Special Features |
- |
Switch, Brass/Nickel Actuator Material |
|
action |
- |
78211680354 |
actuator type |
- |
Bat |
Contact Configuration |
- |
SPST |
package quantity |
- |
1 ct |
|
Brand |
- |
Selecta Products |
Manufacturers Part Number |
E10E120AS |
SS206S-BG |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
- |
TOGGLE SWITCH |
|
Manufacturer Status |
- |
Inactive |