Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS3 |
93073 |
Manufacturer Number |
SS3 |
93073-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129045 |
00032664436604 |
Weight per package |
0.3059 (lbs/each) |
0.3 (lbs/each) |
Description |
SS3 Smooth 302SS 3G Toggle
Wall Plate, 3 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 LB
|
93073 Wallplate 3G Toggle STD SS
00032664436604|0032664|032664436604|03266443660|43660|93073 L|93073L|93073-L|Wallplate 3G Toggle STD SS|Arrow Hart - Cooper Wiring Devices 93073 L|Arrow Hart - Cooper Wiring Devices 93073L|Arrow Hart - Cooper Wiring Devices 93073-L|Cooper Wiring Devices 93073 L|Cooper Wiring Devices 93073L|Cooper Wiring Devices 93073-L|Cooperwiring 93073 L|Cooperwiring 93073L|Cooperwiring 93073-L|Eagle 93073 L|Eagle 93073L|Eagle 93073-L|Eaton 93073 L|Eaton 93073L|Eaton 93073-L|Eaton Wiring Devices 93073 L|Eaton Wiring Devi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.18 (Each) |
$7.12 (Each) |
Carton/Reel |
$11.18 (1 Each) |
$35.60 (5 Each) |
Standard Packaging/Reel |
$1,676.28 (150 Each) |
$356.00 (50 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
gang |
3 |
- |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
3 |
- |
|
Color |
Silver |
STRGHT BLADE PLG&CONNEC |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 3G TOGGLE |
WALLPLATE 3G TOGGLE STD SS |
extra long description |
P&S SS3 SMOOTH 302SS 3G TOGGLE |
EWD 93073-L Wallplate 3G Toggle Std |
Features |
Smooth Metal Wall Plate 3gang Toggle 302/304 Stainless Steel |
- |
Long Description |
Wall Plate, 3 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 lb |
00032664436604|0032664|032664436604|03266443660|43660|93073 L|93073L|93073-L|Wallplate 3G Toggle Std SS|ARROW HART - COOPER WIRING DEVICES 93073 L|ARROW HART - COOPER WIRING DEVICES 93073L|ARROW HART - COOPER WIRING DEVICES 93073-L|COOPER WIRING DEVICES 93073 L|COOPER WIRING DEVICES 93073L|COOPER WIRING DEVICES 93073-L|CooperWiring 93073 L|CooperWiring 93073L|CooperWiring 93073-L|EAGLE 93073 L|EAGLE 93073L|EAGLE 93073-L|EATON 93073 L|EATON 93073L|EATON 93073-L|Eaton Wiring Devices 93073 L|Eaton Wiring Devi |
Product Type |
Smooth 302SS 3G Toggle |
Wallplate 3G Toggle STD SS |
Short Description |
3 Gang, Wall Mount, Wall Plate, Silver |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
dimensions |
7.8 in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
SS3 |
93073-BOX |
sub brand |
Pass & Seymour |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
INDUSTRIAL |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
UL 514 |