Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Abb |
Abb |
Catalog Number |
S203K2 |
ST203MK2 |
Manufacturer Number |
S203-K2 |
ST203M-K2 |
Category |
Supplementary Protector Circui -
3 Pole Supplementary Protector
|
Supplementary Protector Circui -
3 Pole Supplementary Protector
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Molded Case Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00662019171623 |
04016779024167 |
Weight per package |
0.98 (lbs/each) |
1.3 (lbs/each) |
Description |
S203K2 3P 480V 2A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
|
ST203MK2 MCB ST200M 3P K 2A Ul1077
MCB ST200M 3P K 2A Ul1077
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$103.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$103.23 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$3,716.28 (36 Each) |
$0.00 (1 Each) |
|
amperage rating |
2 in |
- |
interrupt rating |
6 kA |
- |
Poles |
3 WTT |
- |
Voltage Rating |
277/Y480 VAC |
- |
|
Height |
88mm |
- |
Length |
69 Millimeters |
- |
Width |
52.5mm |
- |
|
Description |
3P 480V 2A BREAKER |
MCB ST200M 3P K 2A UL1077 |
extra long description |
ABB S203-K2 LEGACY SEE REPLACEMENT |
- |
Long Description |
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235 |
MCB ST200M 3P K 2A UL1077 |
Product Type |
MCB S200 (SP) 3P 2A Courbe K |
Miniature Circuit Breaker |
Special Features |
High performance MCB provides compact supplementary, energy limiting, circuit protection |
- |
|
Trip Type |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND |
- |
|
Brand |
ABB |
ABB |
Manufacturers Part Number |
S203-K2 |
ST203M-K2 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
MOLDED CASE BREAKERS |
Type |
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
- |
|
Application |
For use as a supplemental protection device |
- |
Frequency Rating |
50/60 Hz |
- |
Operating Temperature |
-25 to +55 Degrees Celcius |
- |
standard |
UL 1077, CSA 22.2 No. 235, IEC 60898 |
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
Call nearest store for Item Price
|