Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHB4 |
ST4 |
Manufacturer Number |
CHB4 |
ST 4 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662277008211 |
00784731100061 |
Weight per package |
0.16 (lbs/each) |
0.51 (lbs/each) |
Description |
CHB4 1-1/4" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/4 In Connection Size, NPT Connection, 1-1/4 In Hub Size, 2 In Length, 2-1/4 In Diameter, 43 LB/100
|
ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.77 (Each) |
$22.84 (Each) |
Carton/Reel |
$21.77 (1 Each) |
$228.36 (10 Each) |
Standard Packaging/Reel |
$217.71 (10 Each) |
$228.36 (10 Each) |
|
connection |
- |
Threaded |
Material |
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
Natural |
NICKEL CHROME PLATED |
|
Diameter |
2-1/4 in |
- |
Hub Size |
1-1/4 in |
1-1/4 in |
Length |
2 in |
- |
Size |
1-1/4 in |
1-1/4 in |
|
Description |
1-1/4" COMMERCIAL HUB |
1-1/4" MYERS HUB |
extra long description |
CRS-H CHB4 1 1/4 COMMERCIAL HUB |
MYERS ST 4 CH MYERS 1 1/4 ZINC COND |
Features |
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Long Description |
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/4 in Connection Size, NPT Connection, 1-1/4 in Hub Size, 2 in Length, 2-1/4 in Diameter, 43 lb/100 |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA |
Product Type |
1 1/4 Commercial Hub |
CH Myers 1 1/4 Zinc Conduit Hub |
Short Description |
2" Commercial Hub, Natural, Zinc |
2" Hub, Natural, Zinc |
Special Features |
Corrosion Resistant;Thinner and Lighter Weight Construction |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
|
|
Color/Finish |
Natural |
Natural |
connection size |
1-1/4 in |
- |
Connection Type |
NPT |
Threaded |
dimensions |
2.0000 IN X 2.2500 IN X 2.2500 IN |
2.3700 IN X 1.7100 IN X 2.3700 IN |
Enclosure Type |
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 |
NEMA 2/3/3R/4/4X/12 |
for use with |
Rigid and IMC Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
10 PK |
10 PK |
Standards Met |
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CHB4 |
ST 4 |
Model |
CHB |
ST |
sub brand |
- |
Myers(TM), Scru-tite(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Commercial hub |
Basic hub |
|
Weight |
43 lb/100 |
0.51 lb/EA |
|
Application |
Physical Protection of Conductors and Long Service Life of the Installation |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL, cUL |
UL 514B, CUL, CSA C22.2 |