Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
T30 |
T30 |
Manufacturer Number |
N/A |
T-30 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Plug Fuses
|
Plug Fuses
|
UNSPSC |
-
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
051712101240 |
00051712101240 |
Weight per package |
0.053 (lbs/each) |
0.05 (lbs/each) |
Description |
T30 30A 125V Dual Element Time Delay Threaded Plugfuse
|
T30 30A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 30 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.44 (Each) |
$12.74 (Each) |
Carton/Reel |
$37.76 (4 Each) |
$50.96 (4 Each) |
Standard Packaging/Reel |
$37.76 (4 Each) |
$50.96 (4 Each) |
|
amperage rating |
- |
30 |
interrupt rating |
- |
10 |
Material |
- |
Brass Threads, Plastic Body |
Voltage Rating |
- |
125 V |
|
Description |
30A 125V DUAL ELEMENT TIME DELAY THREADED PLUGFUSE |
30A 125V TD EDISON BASE PLUG FUSE |
extra long description |
- |
BUSS T-30 FUSETRON DUAL ELEMENT FUS |
Features |
- |
-Pending Description- |
Long Description |
- |
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 30 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base |
Product Type |
- |
Fusetron Dual Element Fuse Type T |
Special Features |
- |
Heavy-duty |
|
dimensions |
- |
1.1700 IN X 1.1700 IN X 1.2100 IN |
element |
- |
Dual |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
- |
T-30 |
|
Category Description |
PLUG FUSES |
PLUG FUSES |
Type |
- |
Plug Fuse |
|
Application |
- |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
- |
Threaded |
standard |
- |
Contact factory |